Shop Resideo Sale
Main product image of 1-1/8" Quick-Change Carbide-Tipped Hole Cutter
Magnifying glass
Hover image to zoom

1-1/8" Quick-Change Carbide-Tipped Hole Cutter

Brand:
Greenlee
SKU:
645-1-1/8
Rating:
(0)
Q&A:
(0)
1-1/8" Quick-Change Carbide-Tipped Hole Cutter
Magnifying glass
Hover image to zoom
$40.34 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/8" Diameter

Description

–
Note: The second image depicted is of part number 645-7/8.

Greenlee Quick-Change Carbide-Tipped Hole Cutters are intended to cut accurate, high quality holes in stainless steel, copper, aluminum, and steel

Product Features:
  • Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection
  • Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force
  • Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required
  • Flange Stop – eliminates over-drilling
  • Slug Ejector Spring – quick, easy slug removal
  • Cuts round, burr-free holes

Product Specifications:
  • Application: Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
  • Type: Carbide-Tipped Hole Cutter
  • Hole Size: 1-1/8" (28.6 mm) for 3/4" conduit
  • Maximum Cutting Size: 8 ga
  • Cutting Edge: Tungsten Carbide Teeth
  • Pilot Drill Size: 1/4" x 2-1/2" (6 mm x 64 mm)

Specs

–
Product Type:

Hole Cutter

Application:

Stainless Steel

Copper

Fiberglass

Aluminum

Brass

Plastic

Diameter (Inches):

1-1/8"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy