Apply to be a TradeMaster!
Main product image of Steel Fish Tape (240 ft.) - Pack of 3
Magnifying glass
Hover image to zoom
Steel Fish Tape (240 ft.) - Pack of 3
Magnifying glass
Hover image to zoom
FTS438-240BP has been discontinued
Discontinued December 9, 2021
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
Steel Fish Tape (240 ft.)
Brand:
Greenlee
SKU:FTS438-240
(0)
Backorder
Backorder
Get it Thu, Jul 2 - Fri, Jul 31
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
240' Length
Product Highlight: Material
Steel

Description

Steel Fish Tape (240 ft.) - Pack of 3

Product Features:
  • Oil-tempered spring steel for excellent fishing performance
  • Dirt-free tape finish keeps hands cleaner during use
  • Advanced comfort handle grip reduces fatigue
  • Superior rapid tape pay-out and rewind
  • Smaller Fish Eye with offset bend for improved fishing ability
  • Improved low profile tip for easy fishing through all sizes of conduit
  • Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly
  • Rugged case design improves drop impact capability
  • Flared case with Grip Ridges for no slip handling
  • Tensile Strength: 400 lb. (1.7 KN) Maximum Design Strength
  • Material: Steel

Specs

Product Type:

Fish Tape

Length (Feet):

240'

Material:

Steel

Tensile Strength (lbs):

400 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm