Apply to be a TradeMaster!
Main product image of Concetto Three-Hole Bathroom Faucet (Brushed Nickel), 20572EN1
Magnifying glass
Hover image to zoom

Concetto Three-Hole Bathroom Faucet (Brushed Nickel), 20572EN1

Brand:
Grohe
SKU:
20572EN1
Rating:
(0)
Q&A:
(0)
Concetto Three-Hole Bathroom Faucet (Brushed Nickel), 20572EN1
Magnifying glass
Hover image to zoom
$470.25 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The GROHE Concetto 8-in. Widespread Bathroom Faucet is a clean, sophisticated faucet defined by a gently curved spout and slanted aerator to direct the flow of water outward for added ease of use and comfort. Metal lever handles ensure smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom.

Features
  • INCLUDES: Nylon braided flex hoses and drain assembly
  • THREE-HOLE FAUCET: Two-handle bathroom faucet is a sleek, contemporary style
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • BRASS BODY: Durable brass spout and sturdy metal handles for durability
  • EASY TO INSTALL: For use on a 3-hole sink or vanity
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Type:

Manual

Approvals:

ASME A112.18.1 / CSA B125.1

CEC

CalGreen

WaterSense

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Country of Origin:

Mexico

Installation Type:

Deck Mount

Number of Holes:

3

Finish:

Brushed Nickel

Material:

Brass

Faucet Configuration:

Widespread

Application:

Residential

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Series:

Concetto

Connection Size:

3/8"

Connection Type:

Compression

Finish Family:

Brushed Nickel

Max Deck Thickness:

1.19"

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

ADA:

Yes

Number of Handles:

2

Warranty:

Limited Lifetime

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy