Apply to be a TradeMaster!
Main product image of 8" Widespread 2-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Gold), 20572GN1
Magnifying glass
Hover image to zoom

8" Widespread 2-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Gold), 20572GN1

Brand:
Grohe
SKU:
20572GN1
Rating:
(0)
Q&A:
(0)
8" Widespread 2-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Gold), 20572GN1
Magnifying glass
Hover image to zoom
$504.75 each
In Stock
In Stock
Get 5 Tue, Nov 24

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Brushed Cool Sunrise
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
The GROHE Concetto 8-in. Widespread Bathroom Faucet is a clean, sophisticated faucet defined by a gently curved spout and slanted aerator to direct the flow of water outward for added ease of use and comfort. Metal lever handles ensure smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom.

Features
  • INCLUDES: Nylon braided flex hoses and drain assembly
  • THREE-HOLE FAUCET: Two-handle bathroom faucet is a sleek, contemporary style
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • BRASS BODY: Durable brass spout and sturdy metal handles for durability
  • EASY TO INSTALL: For use on a 3-hole sink or vanity
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Approvals:

WaterSense

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

CalGreen

Connection Type:

Compression

Series:

Concetto

Valve Type:

Ceramic Disc

Finish Family:

Brushed Gold / Brass

Drain Type:

Pop-Up

Finish:

Brushed Cool Sunrise

ADA:

Yes

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Number of Handles:

2

Handle Style:

Lever

Type:

Manual

Material:

Brass

Max Deck Thickness:

1.19"

Warranty:

Limited Lifetime

Application:

Residential

Number of Holes:

3

Flow Rate (GPM):

1.2

Faucet Configuration:

Widespread

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy