Apply to be a TradeMaster!
Main product image of Lineare Two Handle M-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2057800A
Magnifying glass
Hover image to zoom

Lineare Two Handle M-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2057800A

Brand:
Grohe
SKU:
2057800A
Rating:
(0)
Q&A:
(0)
Lineare Two Handle M-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2057800A
Magnifying glass
Hover image to zoom
$610.30 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Material
Brass

Description

–
Clean, unpretentious lines define the GROHE Lineare Bathroom Faucet. This contemporary faucet is equipped with exclusive GROHE technology including GROHE SilkMove for smooth, precise handle operation, and GROHE EcoJoy to reduce water usage without sacrificing performance. Lineare is engineered with the precision and craftsmanship that have made GROHE the choice for discerning homeowners.

Features:
  • GROHE SilkMove ensures smooth, precise handle operation
  • GROHE StarLight coating wipes clean, maintains lustrous finish
  • Solid brass body and metal handle ensures lasting durability
  • GROHE QuickFix Plus requires minimal threading for fast, easy installation
  • GROHE AquaGuide is an adjustable aerator that directs angle of water flow from 20° to 40°
  • Quality solid brass construction with metal lever handle
  • 23-1/2"" nylon braided flex hoses
  • WaterSense certified, uses 1.2gpm for water conservation
  • 3-13/16" Aerator height
  • Pressure-proof, flexible connection hoses between spout and side valves
  • CALGreen/CEC compliant
  • 1.2gpm (WaterSense)

Specs

–
Connection Size:

3/8"

Number of Handles:

2

Series:

Lineare

Approvals:

WaterSense

CalGreen

ADA / ICC A117.1

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Number of Holes:

3

Type:

Manual

Product Type:

Bathroom Faucet

Application:

Residential

Installation Type:

Deck Mount

Handle Style:

Lever

Faucet Configuration:

Widespread

Max Deck Thickness:

1.18"

Finish Family:

Chrome

ADA:

Yes

Connection Type:

Compression

Finish:

GROHE StarLight Chrome

Flow Rate (GPM):

1.2

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy