Apply to be a TradeMaster!
Main product image of Lineare 8-inch Widespread 2-Handle M-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 20578GNA
Magnifying glass
Hover image to zoom

Lineare 8-inch Widespread 2-Handle M-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 20578GNA

Brand:
Grohe
SKU:
20578GNA
Rating:
(0)
Q&A:
(0)
Lineare 8-inch Widespread 2-Handle M-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 20578GNA
Magnifying glass
Hover image to zoom
$885.70 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Brushed Cool Sunrise
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The Lineare widespread bathroom faucet installs on a deck with a 3-hole configuration and two lever handles for hot and cold control. It delivers 1.2 gpm maximum flow and features a 5 in. spout reach with a 3 13/16 in. spout height.
  • 1.2 gpm maximum flow rate
  • Widespread deck-mount installation
  • Requires 3 faucet holes
  • 5 in. spout reach
  • 3 13/16 in. spout height
  • 23 1/2 in. nylon braided flex hoses included
  • 3/8 in. compression connections
  • Meets WaterSense, CEC, CALGreen, NSF 61, NSF 372, ASME A112.18.1 / CSA B125.1, and ADA requirements

Specs

–
ADA:

Yes

Flow Rate (GPM):

1.2

Approvals:

CEC

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

NSF/ANSI 61

WaterSense

Type:

Manual

Number of Handles:

2

Handle Style:

Lever

Material:

Brass

Product Type:

Bathroom Faucet

Finish Family:

Brushed Gold / Brass

Series:

Lineare

Application:

Residential

Max Deck Thickness:

1.18"

Connection Type:

Compression

Finish:

Brushed Cool Sunrise

Connection Size:

3/8"

Installation Type:

Deck Mount

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy