Apply to be a TradeMaster!
Main product image of Lineare Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2379400A
Magnifying glass
Hover image to zoom

Lineare Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2379400A

Brand:
Grohe
SKU:
2379400A
Rating:
(0)
Q&A:
(0)
Lineare Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2379400A
Magnifying glass
Hover image to zoom
$442.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass

Description

–
Features:
  • GROHE SilkMove
  • GROHE StarLight
  • GROHE EcoJoy
  • GROHE QuickFix Plus installation
  • GROHE AquaGuide flow control
  • 8-3/8" Faucet height (open position)
  • 7-1/16" Faucet height (closed position)
  • 5-1/16" Spout reach
  • 4-3/4" Aerator height
  • Solid brass construction with metal lever
  • 23-1/2" Nylon brained flex hoses
  • CALGreen/CEC compliant
  • 1.2gpm (WaterSense)

Specs

–
Approvals:

Lead Free

CEC

CalGreen

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

ADA / ICC A117.1

Connection Type:

Compression

Faucet Configuration:

Single Hole

ADA:

Yes

Finish:

GROHE StarLight Chrome

Application:

Residential

Installation Type:

Deck Mount

Type:

Manual

Number of Holes:

1

Series:

Lineare

Product Type:

Bathroom Faucet

Handle Style:

Lever

Finish Family:

Chrome

Max Deck Thickness:

1.19"

Connection Size:

3/8"

Number of Handles:

1

Flow Rate (GPM):

1.2

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy