Apply to be a TradeMaster!
Main product image of Lineare Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Cool Sunrise), 23794GNA
Magnifying glass
Hover image to zoom

Lineare Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Cool Sunrise), 23794GNA

Brand:
Grohe
SKU:
23794GNA
Rating:
(0)
Q&A:
(0)
Lineare Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Cool Sunrise), 23794GNA
Magnifying glass
Hover image to zoom
$640.90 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Cool Sunrise
Product Highlight: Installation Type
Deck Mount

Description

–
Clean, unpretentious lines define the GROHE Lineare Single Handle Bathroom Faucet. This contemporary faucet is equipped with exclusive GROHE technology including GROHE SilkMove for smooth, precise handle operation, and GROHE EcoJoy to reduce water usage without sacrificing performance. Lineare is engineered with the precision and craftsmanship that have made GROHE the choice for discerning homeowners.

Features
  • GROHE SilkMove
  • GROHE StarLight
  • GROHE EcoJoy
  • GROHE QuickFix Plus installation
  • GROHE AquaGuide flow control
  • 8 3/8" Faucet height (open position)
  • 7 1/16" Faucet height (closed position)
  • 5 1/16" Spout reach
  • 4 3/4" Aerator height
  • Solid brass construction with metal lever;23 1/2" Nylon brained flex hoses;CALGreen/CEC compliant;1.2gpm (WaterSense)

Specs

–
Finish Family:

Brushed Gold / Brass

Approvals:

Lead Free

CalGreen

ASME A112.18.1 / CSA B125.1

WaterSense

CEC

NSF/ANSI 61

ADA / ICC A117.1

Country of Origin:

Mexico

Number of Holes:

1

Max Deck Thickness:

1.19"

Application:

Residential

Connection Type:

Compression

Flow Rate (GPM):

1.2

Series:

Lineare

Type:

Manual

Handle Style:

Lever

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Material:

Brass

Number of Handles:

1

Finish:

Brushed Cool Sunrise

Installation Type:

Deck Mount

ADA:

Yes

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy