Apply to be a TradeMaster!
Main product image of Minta Single-Handle Pull-Out Kitchen Faucet, Dual Spray 1.75 GPM (StarLight Chrome), 30300000
Magnifying glass
Hover image to zoom

Minta Single-Handle Pull-Out Kitchen Faucet, Dual Spray 1.75 GPM (StarLight Chrome), 30300000

Brand:
Grohe
SKU:
30300000
Rating:
(0)
Q&A:
(0)
Minta Single-Handle Pull-Out Kitchen Faucet, Dual Spray 1.75 GPM (StarLight Chrome), 30300000
Magnifying glass
Hover image to zoom
$514.25 each
In Stock
In Stock
Get 3 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
StarLight Chrome

Description

Note: This product can not be installed in the State of CA.

Thoughtfully designed to impress and perform, the GROHE Minta® Single-Handle Pull-Out Dual-Spray Kitchen Faucet is sleek and modern. Equipped with renowned GROHE technology including GROHE SilkMove for smooth, precise handle movement and GROHE EasyDock for easy retraction and docking of the spray head. Dual spray functions enable easy switching from regular stream for filling pots to spray for rinsing vegetables or cleaning the sink with ease.

Features
  • SINGLE-HANDLE KITCHEN FAUCET: Single-hole installation
  • DUAL-FUNCTION SPRAY HEAD: Features regular stream and spray
  • FOOT CONTROL: Works with GROHE Foot Control, sold separately
  • PULL-OUT KITCHEN FAUCET: Features dual-function spray head with regular stream and spray
  • OPTIONAL TOUCHLESS CONVENIENCE: Works with GROHE Foot Control, model 30310000, sold separately
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole sinks and countertops, with hoses included
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean® rubber nozzles to quickly wipe away limescale with your fingertip
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • SWIVEL CONVENIENCE: Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

Type:

Manual

Single Handle

Product Type:

Faucet

Application:

Kitchen

Max Flow (GPM):

1.75

Finish:

StarLight Chrome

Faucet Holes:

1

Number of Handles:

1

Handles Included:

Yes

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy