Apply to be a TradeMaster!
Main product image of Minta Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 GPM (Supersteel), 30300DC0
Magnifying glass
Hover image to zoom

Minta Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 GPM (Supersteel), 30300DC0

Brand:
Grohe
SKU:
30300DC0
Rating:
(0)
Q&A:
(0)
Minta Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 GPM (Supersteel), 30300DC0
Magnifying glass
Hover image to zoom
$548.10 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
SuperSteel Infinity
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Thoughtfully designed to impress and perform, the GROHE Minta Single-Handle Pull-Out Dual-Spray Kitchen Faucet is sleek and modern. Equipped with renowned GROHE technology including GROHE SilkMove for smooth, precise handle movement and GROHE EasyDock for easy retraction and docking of the spray head. Dual spray functions enable easy switching from regular stream for filling pots to spray for rinsing vegetables or cleaning the sink with ease.

  • PULL-OUT KITCHEN FAUCET: Features dual-function spray head with regular stream and spray
  • OPTIONAL TOUCHLESS CONVENIENCE: Works with GROHE Foot Control, model 30310000, sold separately
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole sinks and countertops, with hoses included
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean rubber nozzles to quickly wipe away limescale with your fingertip
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • SWIVEL CONVENIENCE: Faucet swivels 360 Degrees for island-friendly use and easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Type:

Manual

Series:

Minta

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

CalGreen

ASME A112.18.1 / CSA B125.1

Lead Free

Finish:

SuperSteel Infinity

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Faucet Configuration:

Single Hole

Number of Handles:

1

Connection Type:

Compression

Number of Holes:

1

Handle Style:

Lever

Max Deck Thickness:

2.38"

Finish Family:

Stainless Steel

ADA:

Yes

Application:

Residential

Connection Size:

3/8"

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Material:

Ceramic

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy