Apply to be a TradeMaster!
Main product image of Concetto Single-Handle Pull-Down Kitchen Faucet Dual Spray 1.75 GPM (StarLight Chrome), 32665003
Magnifying glass
Hover image to zoom

Concetto Single-Handle Pull-Down Kitchen Faucet Dual Spray 1.75 GPM (StarLight Chrome), 32665003

Brand:
Grohe
SKU:
32665003
Rating:
(0)
Q&A:
(0)
Concetto Single-Handle Pull-Down Kitchen Faucet Dual Spray 1.75 GPM (StarLight Chrome), 32665003
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
GROHE StarLight Chrome

Description

–
The GROHE Concetto Dual Spray Pull-Down Kitchen Faucet is a single-handle faucet engineered for superior performance. Convenient pull-down sprayer easily toggles between regular water flow and spray for maximum versatility. Meticulously crafted with a high, swivel spout, this contemporary kitchen faucet makes it easy to fill large pots, access the entire sink and complete kitchen tasks quickly. Sleek lever handle offers precise control of water pressure and temperature.

Features:
  • PULL-DOWN FAUCET: Features dual-function spray head with regular stream and spray
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole sinks and countertops
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean® rubber nozzles to quickly wipe away limescale with your fingertip
  • GROHE ZERO® LEAD-FREE DESIGN: Inner waterways prevent water from coming into contact with metal material
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • SWIVEL CONVENIENCE: Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance
Specifications:
  • Faucet Type: Pull Down
  • Fitting Material: Brass And Metal
  • No. Of Handles: 1
  • Fitting Connection Size: 3/8
  • Fitting Handle Type: Lever
  • Fitting Hose Length: 900
  • Fitting Max Deck Thickness : 60
  • Fitting No Of Holes Required 1
  • Fitting Swivel Degrees: 360
  • Fitting Valve Material: Ceramic
  • Certifications: ADA, CALGreen, CEC Certified, NSF 61, NSF 372, Certifications, Massachusetts Plumbing Board
  • Color/Finish: Grohe Chrome

Specs

–
Finish Family:

Chrome

Application:

Residential

Type:

Manual

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

CalGreen

Material:

Brass

Warranty:

Limited Lifetime

Connection Size:

3/8"

Series:

Concetto

Number of Holes:

1

Max Deck Thickness:

2.38"

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Connection Type:

Compression

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Finish:

GROHE StarLight Chrome

Flow Rate (GPM):

1.75

Number of Handles:

1

Handle Style:

Lever

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy