Apply to be a TradeMaster!
Main product image of Concetto Single-Handle Pull-Down Kitchen Faucet Dual Spray 1.75 GPM (SuperSteel Infinity Finish), 32665DC3
Magnifying glass
Hover image to zoom

Concetto Single-Handle Pull-Down Kitchen Faucet Dual Spray 1.75 GPM (SuperSteel Infinity Finish), 32665DC3

Brand:
Grohe
SKU:
32665DC3
Rating:
(0)
Q&A:
(0)
Concetto Single-Handle Pull-Down Kitchen Faucet Dual Spray 1.75 GPM (SuperSteel Infinity Finish), 32665DC3
Magnifying glass
Hover image to zoom
$619.50 each
In Stock
In Stock
Get 20 Wed, Oct 21

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
SuperSteel Infinity
Product Highlight: Handle Style
Lever

Description

–

The GROHE Concetto Dual Spray Pull-Down Kitchen Faucet is a single-handle faucet engineered for superior performance. Convenient pull-down sprayer easily toggles between regular water flow and spray for maximum versatility. Meticulously crafted with a high, swivel spout, this contemporary kitchen faucet makes it easy to fill large pots, access the entire sink and complete kitchen tasks quickly. Sleek lever handle offers precise control of water pressure and temperature.


Features:

  • PULL-DOWN FAUCET: Features dual-function spray head with regular stream and spray
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole sinks and countertops
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean® rubber nozzles to quickly wipe away limescale with your fingertip
  • GROHE ZERO® LEAD-FREE DESIGN: Inner waterways prevent water from coming into contact with metal material
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • SWIVEL CONVENIENCE: Faucet swivels 360 Degree for island-friendly use and easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Specifications:

  • Faucet Type: Pull Down
  • Fitting Material: Brass and Metal
  • No. of Handles: 1
  • Fitting Connection size: 3/8
  • Fitting handle type: Lever
  • Fitting Hose Length: 900
  • Fitting Max Deck Thickness: 60
  • Fitting No. of Holes Required: 1
  • Fitting Swivel Degrees: 360
  • Fitting Valve Material: Ceramic
  • Certifications: ADA,CALGreen,CEC Certified,NSF 61,NSF 372,Certifications,Massachusetts Plumbing Board
  • Dimensions: 381,5.600,248,137
  • Color/Finish: Grohe Supersteel

Specs

–
Type:

Manual

Single Handle

Finish:

SuperSteel Infinity

Application:

Kitchen

Product Type:

Faucet

Flow Rate (GPM):

1.75

Faucet Holes:

1

Number of Handles:

1

Handle Style:

Lever

Handles Included:

Yes

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy