Apply to be a TradeMaster!
Main product image of Concetto Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 3427000A
Magnifying glass
Hover image to zoom

Concetto Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 3427000A

Brand:
Grohe
SKU:
3427000A
Rating:
(0)
Q&A:
(0)
Concetto Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 3427000A
Magnifying glass
Hover image to zoom
$219.75 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
The GROHE Concetto Single Handle Bathroom Faucet is sleek and practical with its slightly angled profile allowing water to flow in an outward direction, creating more comfortable use and access. Convenient, single-handle design has a clean, minimalist look offering smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence.

Features:
  • Slightly angled to direct water flow for enhanced comfort
  • GROHE EcoJoy® uses less water without sacrificing performance
  • GROHE StarLight maintains luster on brushed and polished finishes
  • GROHE SilkMove® for a lifetime of smooth operation
  • GROHE QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Quality solid brass body with metal handles for durability
  • Ceramic disc valve ensures drip-free performance
  • High temperature limit stop can be set to conserve hot water or to prevent scalding
  • WaterSense certified, uses 1.2gpm for water conservation
  • Includes drain assembly
  • Limited lifetime warranty

Specs

–
Approvals:

CalGreen

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CEC

WaterSense

Lead Free

Application:

Residential

ADA:

Yes

Finish Family:

Chrome

Number of Handles:

1

Handle Style:

Lever

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Max Deck Thickness:

2.19"

Series:

Concetto

Type:

Manual

Number of Holes:

1

Connection Type:

Compression

Warranty:

Limited Lifetime

Finish:

GROHE StarLight Chrome

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy