Apply to be a TradeMaster!
Main product image of Concetto Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Nickel), 34270ENA
Magnifying glass
Hover image to zoom

Concetto Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Nickel), 34270ENA

Brand:
Grohe
SKU:
34270ENA
Rating:
(0)
Q&A:
(0)
Concetto Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Brushed Nickel), 34270ENA
Magnifying glass
Hover image to zoom
$297.00 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The GROHE Concetto Single-Handle Bathroom Faucet is sleek and practical with its slightly angled profile allowing water to flow in an outward direction, creating more ease of use and access. Convenient, single-handle faucet has a clean, minimalist look offering smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom.

Features
  • SINGLE-HOLE FAUCET: Single-handle bathroom faucet is a contemporary design with a slight angle to direct water flow outward for more enhanced use and comfort
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • BRASS BODY: Solid brass spout and metal handle for durability
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • ANTI-SCALD PROTECTION: Limits the water temperature to prevent accidental scalding
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.2

Finish:

Brushed Nickel

Country of Origin:

Mexico

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy