Shop Resideo Sale
Main product image of 16S07-8, 16 GPM 4" Submersible Pump (3/4 HP, 230V, 3 Wire)
Magnifying glass
Hover image to zoom

16S07-8, 16 GPM 4" Submersible Pump (3/4 HP, 230V, 3 Wire)

Brand:
Grundfos
SKU:
10154508
Rating:
(0)
Q&A:
(1)
16S07-8, 16 GPM 4" Submersible Pump (3/4 HP, 230V, 3 Wire)
Magnifying glass
Hover image to zoom
$2,200.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Discharge
1-1/4"
Product Highlight: Height (Inches)
24.34" Height
Product Highlight: Diameter (Inches)
3.97" Diameter

Description

–
Overview

Grundfos SP submersible pumps are renowned for their high efficiency and reliability throughout the range. Made entirely of corrosion-resistant stainless steel, SP pumps are ideal for a wide variety of applications.

Grundfos SP pumps represent state-of-the-art hydraulic design. Built to deliver optimum efficiency during periods of high demand, the SP pumps provide low long-term costs and high operating reliability regardless of the application.

The Grundfos SP range offers high efficiency, high resistance to sand and other abrasives and easy maintenance. A complete monitoring and control system is available for constant optimisation of the pumping system.

Features
  • State-of-the-art hydraulics provide high efficiency and low operating costs
  • 100 % stainless steel inside and outside
  • Sand resistant
  • Resistant to aggressive water
  • Dry-running protection
  • Monitoring, protection and communication via the MP 204 protection unit and the R100 remote control

Note: Image may not represent actual product

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Horse Power:

3/4

Flow Rate (GPM):

16

Voltage:

230V

Wiring:

3 Wire

Phase:

1

Discharge:

1-1/4"

Height (Inches):

24.34"

Diameter (Inches):

3.97"

Weight (lbs):

27 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the locked rotor amperage?

Asked by Adam 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Adam. The locked rotor amp rating for the motor is 14.28 amps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy