Apply to be a TradeMaster!
Main product image of UP26-116F, Circulator Pump, 1/6 HP, 230 Volt
Magnifying glass
Hover image to zoom

UP26-116F, Circulator Pump, 1/6 HP, 230 Volt

Brand:
Grundfos
SKU:
52722377
Rating:
(16)
Q&A:
(2)
UP26-116F, Circulator Pump, 1/6 HP, 230 Volt
Magnifying glass
Hover image to zoom
52722377 has been discontinued
Discontinued March 4, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
UPS26-150F 3-Speed Cast Iron Circulator Pump 208/230V, 1/2 HP
Brand:
Grundfos
SKU:95906631
(6)
Order by today, receive 8 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
37 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

Features:
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Pump Connection: GF 15/26 Flange

Specs

Application:

Heating

Material:

Cast Iron

Amperage:

1.8

Voltage:

230V

Horse Power:

1/6

Hertz:

60

Phase:

1

Type:

1-Speed Pump

Temperature Range (F):

32°F - 150°F

Max Flow (GPM):

37

Flow Range (GPM):

0-37

Max Head (Ft):

37

Head Range (ft.):

0-37

Max Pressure (PSI):

145

Connection Size:

1"

1-1/2"

3/4"

1-1/4"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Type
Temperature Range (F)
Max Flow (GPM)
Max Pressure (PSI)
CURRENT ITEM
Product Image of UP26-116F, Circulator Pump, 1/6 HP, 230 Volt
UP26-116F, Circulator Pump, 1/6 HP, 230 Volt
SKU: 52722377
(16)
230V
1-Speed Pump
32°F - 150°F
37
145
115V
Circulator Pumps
32°F to 104°F
34
145

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 16 reviews
87% would recommend this product
4.75
out of 16 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great Product, Great Price

I was looking for a UP26-116F 230V circulator for my buffer tank loop on my Ground Source Heat Pump. PexSupply had the best price on the net for a 230V 116F. The pump works great - Hey, it's a Grundfos - just set it and forget it.
VS

Most Liked Negative Review

Get a better Grundfos Pump

This pump did not last 9 months the first time I installed it. We have other Grundfos pumps and they last a long time. The first pump was noiser then the second pump I installed. They are changing these pump for the better, I could not get this exact pump from my local supplier. They are going to a 3 speed pump for easyer starting.
Showing 1-10 of 16 reviews

Fast and what I ordered

Part of my geothermal system and works great
Hammer'n Hank
Oak Harbor, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump put needs a stronger body

This is the 2nd time I bought this pump for my geothermal HVAC. They tend to rust and have pin siz holes on the body, leaking water. The last one lasted 5 years; which is better than my neighbors' pumps which lasted 2-3 years.
YavuZ
Irving TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was satisfied with replacement pump

I replaced a 15 year old Grundfos in use on a geothermal heat pump system. has been working well now with the new pump.
Robert
Dripping Springs, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i WOULD BUY THIS AGAIN FROM SUPPLY HOUSE

I bought this as a future backup - but very happy with the delivery and price
Karen from Pompey
Pompey, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Git my system up and running in minutes.

Wish I could buy the pump without the manifold as it was not needed in my application.
Mickey
Cumming GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the pump was perfect thanks

the pump was an exact fit and worked out great
jimbo
w. harrison, ny
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap and fast

The same part as everyone else but cheaper and fast.
Scott
Mena Arkansas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid built pump

In service a few weeks...so far, no issues. Got lucky & just swapped out the pump itself from old housing on geo thermal heat pump. Super fast next day delivery( at extra cost) & excellent cust service when told was an emergency repair...ordered at 3...was shipped at 4:30!!!
Frank
SC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Furnace flow control

Product is durable and very reliable.
LOBO
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Being a handy man, you can install the product easily.
Jasper
Oak Point, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: COULD YOU TELL ME IF THIS PUMP HAS THE PLASTIC PES, OR STAINLESS STEEL IMPELLER IN IT? THANKS

Asked by Dave 14 years ago

Add your answer

* Required Field
-

The last one I bought had a plastic impeller. I have not seen a stainless steel impeller in quite some time.

Was this review helpful to you?
-

Plastic impeller

Was this review helpful to you?
-

plastic impeller

Was this review helpful to you?

Q: Does it come with flange gaskets?

Asked by 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A pair of flange gaskets is included with this circulator, but the bolt-on flanges need to be purchased separately.

Was this review helpful to you?
- Fred

Yes is has round flange gaskets. The old pump had a different flange a flat gasket. These are round and about 3/16 inch thick.

Was this review helpful to you?