Pros, Join Our TradeMaster Program!
Description
  • 230 Volts
  • 1/12 Horsepower

Note: This unit does not include the union connection. Must be purchased separately.

Standard Union connections available:

Union connections with Checks available:
Hide Description
Specs
Type:

1-Speed Pump

Connection Size:

3/4"

1/2"

Voltage:

230v

Material:

Stainless Steel

Application:

Heating

Connection Type:

Union

Max Pressure (PSI):

145

Horse Power:

1/12

Flow Range (GPM):

0-22

Max Flow (GPM):

22

Head Range (ft.):

0-9.7

Max Head (Ft):

9.7

Hertz:

60

Phase:

1

Temperature Range (F):

36°F - 230°F

×
2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.