Shop Grundfos ECM Promotion
Main product image of ALPHA HWR 15-55 SU/T High-Efficiency Hot Water ECM Circulator
Magnifying glass
Hover image to zoom

ALPHA HWR 15-55 SU/T High-Efficiency Hot Water ECM Circulator

Brand:
Grundfos
SKU:
92603111
Rating:
(7)
Q&A:
(0)
ALPHA HWR 15-55 SU/T High-Efficiency Hot Water ECM Circulator
Magnifying glass
Hover image to zoom
$625.54 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Flow (GPM)
8.36 MAX GPM
Product Highlight: Max Pressure (PSI)
174.92 MAX PSI
Product Highlight: Amperage
0.71 Amps
Product Highlight: Connection Size
1-1/4" Connection

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


ALPHA HWR is a high-efficiency circulator fitted with a stainless-steel housing. It is built with an ECM (Electronically Commutated Motor) for maximum performance. It is designed to circulate domestic hot water in systems with a dedicated return line. The circulator comes with built-in temperature control, eliminating the need for an external aquastat. This small, compact hot water circulation pump provides instant hot water to the homeowner and fits with tank and tankless water heaters. The ALPHA HWR meets the energy conservation standards for circulator pumps that the Department of Energy established, which will take effect in May 2028.

  • High-efficiency hot water circulator for homes with dedicated return lines
  • Circulator comes with built-in temperature control, eliminating the need for an external aquastat
  • Dry-run protection stops the pump if water is not detected in the system
  • Built-in digital timer makes it possible to schedule the pump's on/off hours, helping save energy when hot water is not required in the home
  • High-efficiency platform with a permanent magnet motor (ECM) that helps reduce energy consumption by up to 80%
  • AUTOADAPT functionality finds the lowest flow rate that will achieve hot water at the farthest fixture
  • Temperature mode maintains the temperature without running 100% of the time
  • Maintains one of the highest Energy rating in the market (192) based on the Hydraulic Institute Energy Rating
  • FLOWSENSE technology helps master the flow to reduce the risk of pinholes
  • Bluetooth connectivity for easy pump control and operational trend data

Specs

–
Amperage:

0.71

Type:

Dedicated

Connection Type:

NPT

Product Type:

Circulator Pump

Connection Size:

1-1/4"

Max Pressure (PSI):

174.92

Flow Rate (GPM):

17

Max Head (Ft):

18.05

Material:

Stainless Steel

Max Flow (GPM):

8.36

Voltage:

115

Wattage:

38

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this product again

Using this for hot water recirculation in a residential setting. I did have a failure when configuring this pump during the firmware upgrade process. SupplyHouse took care of me though! Shipped a new one right out.
Scott
Bozeman MT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Installed this for our hot water recirculation loop about a month ago. The AutoAdapt feature is a real time saver since it adjusts speed based on demand without manual intervention. Runs virtually silent. The Grundfos Go app connectivity is a nice bonus for monitoring and scheduling. Solid build quality and the union connections made installation straightforward. Hot water is available almost instantly at every fixture now. Would recommend for anyone tired of waiting on hot water.
Tradesman
Dallas, TX
7 months ago
Was this review helpful to you?

Great Customer Service and Great product.

Great Customer Service and Great product.
Merchant response
7 months ago
Thank you for your feed back!
Savvy Shopper
FL
7 months ago
Was this review helpful to you?

Great product and customer service.

Great product and customer service.
Merchant response
7 months ago
Thank you for your feed back!
Sam I am
FL
7 months ago
Was this review helpful to you?

yes

Great product.
Merchant response
7 months ago
Thank you for your feed back!
ingad
FL
7 months ago
Was this review helpful to you?

Why metric in America?

Pump is great. However, the metrics displayed in the Grundfos Go app are in metric which is annoying. I don't understand why they can't be switched to imperial to accommodate their largest customer base. Like I said, though, great pump.
Merchant response
10 months ago
Thank you for providing this feedback. To update from metric to imperial in the Grundfos Go App, first select the hamburger more menu on the bottom right of your app (☰).  Then, select profile > units select US customary.
Florida man
Florida
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Make your life easier

This smart pump with AutoAdapt keeps the water in your hot water lines hot all the time. It barely runs, circulating thru your loop and shutting down when up to your preset temp range. Amazing. I also have it shut down at night by schedule. A huge water savings and no frustration at the sink or shower waiting on hot water. Connects to your smart phone for settings and useful data/history. Definitely worth the cost.
Hermit
Tupper Lake, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy