Shop Grundfos ECM Promotion
Main product image of ALPHA HWR 15-29 SF/T High-Efficiency Hot Water ECM Circulator
Magnifying glass
Hover image to zoom

ALPHA HWR 15-29 SF/T High-Efficiency Hot Water ECM Circulator

Brand:
Grundfos
SKU:
92603112
Rating:
(1)
Q&A:
(0)
ALPHA HWR 15-29 SF/T High-Efficiency Hot Water ECM Circulator
Magnifying glass
Hover image to zoom
$527.98 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
7.26 MAX GPM
Product Highlight: Max Pressure (PSI)
174.92 MAX PSI
Product Highlight: Connection Size
1-1/2", 1-1/4", 3/4", 1" Connection
Product Highlight: Material
Stainless Steel

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


ALPHA HWR is a high-efficiency circulator fitted with a stainless-steel housing. It is built with an ECM (Electronically Commutated Motor) for maximum performance. It is designed to circulate domestic hot water in systems with a dedicated return line. The circulator comes with built-in temperature control, eliminating the need for an external aquastat. This small, compact hot water circulation pump provides instant hot water to the homeowner and fits with tank and tankless water heaters. The ALPHA HWR meets the energy conservation standards for circulator pumps that the Department of Energy established, which will take effect in May 2028.

  • High-efficiency hot water circulator for homes with dedicated return lines
  • Circulator comes with built-in temperature control, eliminating the need for an external aquastat
  • Dry-run protection stops the pump if water is not detected in the system
  • Built-in digital timer makes it possible to schedule the pump's on/off hours, helping save energy when hot water is not required in the home
  • High-efficiency platform with a permanent magnet motor (ECM) that helps reduce energy consumption by up to 80%
  • AUTOADAPT functionality finds the lowest flow rate that will achieve hot water at the farthest fixture
  • Temperature mode maintains the temperature without running 100% of the time
  • Maintains one of the highest Energy rating in the market (215) based on the Hydraulic Institute Energy Rating
  • FLOWSENSE technology helps master the flow to reduce the risk of pinholes
  • Bluetooth connectivity for easy pump control and operational trend data

Specs

–
Max Head (Ft):

9.51

Connection Size:

1-1/2"

1-1/4"

3/4"

1"

Product Type:

Circulator Pump

Material:

Stainless Steel

Voltage:

115

Wattage:

21

Amperage:

0.41

Flow Rate (GPM):

14

Type:

Dedicated

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

174.92

Max Flow (GPM):

7.26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service and information prior to purchase

Great product, service and support
PC Handyman
washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy