Shop Grundfos ECM Promotion
Main product image of SBA3-45-A w/ Integrated Suction Strainer and Float Switch
Magnifying glass
Hover image to zoom

SBA3-45-A w/ Integrated Suction Strainer and Float Switch

Brand:
Grundfos
SKU:
92713157
Rating:
(1)
Q&A:
(0)
SBA3-45-A w/ Integrated Suction Strainer and Float Switch
Magnifying glass
Hover image to zoom
$883.48 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Cord Length
45'
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Voltage
120v

Description

–
SBA3-45-A w/ Integrated Suction Strainer and Float Switch

Specs

–
Cord Length:

45'

Frequency:

60 Hz

60 Hz

60 Hz

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

Threaded

Max Flow (GPM):

25

Max Head (Ft):

147

Phase:

1

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

SBA Discharge Connection Kit
SKU: 98679477
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great products. Great service fast delivery. Need I say more

Professional from start to finish. Delivery in days not weeks.
Joey
Kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy