Apply to be a TradeMaster!
Main product image of SBA-3-45-AW Automatic Pump w/ Extractor - NEMA (115V)
Magnifying glass
Hover image to zoom

SBA-3-45-AW Automatic Pump w/ Extractor - NEMA (115V)

Brand:
Grundfos
SKU:
92713162
Rating:
(0)
Q&A:
(0)
SBA-3-45-AW Automatic Pump w/ Extractor - NEMA (115V)
Magnifying glass
Hover image to zoom
$1,312.55 each
In Stock
In Stock
Get 30 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Cord Length
45'
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Voltage
115V

Description

–
The new Grundfos SBA is a complete all-in-one 1 horsepower submersible pumping unit. Built on the proven SB platform, the system comes with an integrated control unit – eliminating the need for an external pump controller.

Many installers and home owners want simple but reliable pump solutions that require only a minimum of changes to the original installation.The SBA is literally a plug- and pump solution. once installed and connected to the piping, all you need to do is switch on the pump. The result is a reliable solution and greatly reduced installation costs.

Model SBA-3-45-AW: With side inlet and flexible suction hose with floating extractor (1 mm mesh).

Features:
  • Noiseless operation: The SB pump emits no noise when submerged and is therefore a noiseless alternative to non-submersible pumps.
  • High reliability: The SB pump is built from composite and stainless-steel materials which are resistant to corrosion. furthermore, the pump has a stainless-steel strainer which prevents large particles from entering the pump housing.
  • Integrated protection: The pump offers thermal overload protection.
  • Floating suction strainer: The SBA-3-45-AW model with floating suction strainer always draws the water from just below the water surface where the water is clean and free from solid particles and also contains the highest oxygen levels.
  • Simplicity: All-in-one unit
  • Easy installation: No external pump controller
  • Integrated dry-running protection
  • Lifting eye

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Cord Length:

45'

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

Threaded

Max Flow (GPM):

25

Max Head (Ft):

147

Phase:

1

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy