Shop Grundfos ECM Promotion
Main product image of Comfort 10-16 T BU/LC Hot Water Recirculating Temperature Pump (1-1/4" NPSM)
Magnifying glass
Hover image to zoom

Comfort 10-16 T BU/LC Hot Water Recirculating Temperature Pump (1-1/4" NPSM)

Brand:
Grundfos
SKU:
92957794
Rating:
(4)
Q&A:
(1)
Comfort 10-16 T BU/LC Hot Water Recirculating Temperature Pump (1-1/4" NPSM)
Magnifying glass
Hover image to zoom
$348.00 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115-230V
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Max Flow (GPM)
1.45 MAX GPM
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Amperage
0.1 Amps
Product Highlight: Temperature Range (F)
35°F - 176°F

Description

–
COMFORT 10-16 T BU/LC is high-efficiency and low energy consumption domestic hot water circulator with lead free brass housing. It is built with an ECM (Electronically Commutated Motor) for maximum performance. The pump provides instant hot water to homeowners and reduces water waste. Typical applications are water heater storage tank or water heater systems with a dedicated return line in one- or two-family homes. The pump features a Temperatur control mode that monitors water temperature and automatically adjusts its ON/OFF settings according to the highest temperature detected in the system. This ensures that the pump operates efficiently based on these adjusted ON/OFF temperatures. Temperature control mode is designed for energy-conscious households which require instant hot water continuously during day and night.
  • Automatic temperature control, no manual settings required
  • Reduces water heater energy consumption by saving up to 25% compared to a continuously running pump
  • Designed for unlimited water hardness and robust against limescale
  • Multiple installation positions, even vertical with the pump head pointing downwards
  • Dry-running protection to prevent failure if system runs out of water
  • Built-in temperature sensor
  • Isolation valve and check valve integrated
  • Insulation shell included
  • Double insulated pump with line cord allows for quick installation without the need for a ground wire

Specs

–
Voltage:

115-230V

Frequency:

60 Hz

60 Hz

60 Hz

Connection Size:

1-1/4"

Amperage:

0.1

Includes:

Line Cord

Connection Type:

NPSM

Phase:

1

Temperature Range (F):

35°F - 176°F

Flow Rate (GPM):

1.45

Type:

Dedicated

Max Head (Ft):

5.25

Wattage:

6

Material:

Brass

Speeds:

1

Max Flow (GPM):

1.45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect replacement

My Laing pump finally gave out after 18 years. This Glpump was a perfect replacement. I was able to reuse the brass part that was soldered on the pipe from the Laing pump, making this a simple screw off and screw on replacement. The new pump is quiet, worked without any problem out of the box.
cflemeta
Seattle
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Enjoying the Hot Water Recirculating Pump

I bought a Grundgfos hot water recirculating pump. It was easy to install, and it has some smarts in the firmware which allows it to learn the household schedule of hot water usage. We have good hot water almost instant, in a fairly large house. Supply house delivered on time and in good condition.
Ultrasonico
Fort Worth TX
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Using on a hot water recirculation loop to get instant hot water at distant kitchen faucet. Super quiet, internal check valve and temperature control. easy install on dedicated return line to hot water tank.
John N
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, service, and price

Needed a replacement for a domestic hot water recirculating pump that is now discontinued. Thanks to an excellent customer service representative, I was able to find a direct fit replacement, at a great price and fast shipping.
TK
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this pump have a built in thermostatic sensor control?

Asked by Ray 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ray! Yes, this pump features a built-in temperature sensor and control mode. It utilizes both internal and external temperature sensors.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy