Shop Resideo Sale
Main product image of SCALA2 Water Booster Pump w/ NEMA 6-15P Plug (208-230V)
Magnifying glass
Hover image to zoom

SCALA2 Water Booster Pump w/ NEMA 6-15P Plug (208-230V)

Brand:
Grundfos
SKU:
93013250
Rating:
(7)
Q&A:
(0)
SCALA2 Water Booster Pump w/ NEMA 6-15P Plug (208-230V)
Magnifying glass
Hover image to zoom
$996.94 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Composite
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Pressure (PSI)
145.04 MAX PSI
Product Highlight: Cord Length
18.5'
Product Highlight: Amperage
2.8 Amps
Product Highlight: RPM
4890 RPM

Description

–
The SCALA2 Model 2 water pressure booster pump is the ultimate solution for homeowners struggling with low or fluctuating water pressure in their homes. Designed to provide consistent water pressure to up to eight taps, the SCALA2 ensures homes enjoy a steady flow of water every time a tap is turned on. The SCALA2 is an all-in-one water pressure booster pump that comes with everything you need. It includes a sensor, controller, and check valve built into the pump. It is equipped with a high efficiency permanent magnet motor, that helps reduce energy consumption while delivering top-notch performance.
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption.
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Built in sensor to constantly measure and optimize for drops in pressure.
  • Dry run protection monitoring to automatically stop the pump in case of water shortage.
  • Considered the most silent water boosting pump at 44 db(A).
  • Water flowing through the pump cools the motor to keep it operating.
  • Compact size allows for installations in a variety of spaces (small or large).
  • Self-priming pump ensures stable operation, even when the pump is not completely filled with water.
  • Aluminum construction combined with corrosion-resistant internal components.
  • Provides consistent water pressure in a home

Specs

–
Max Pressure (PSI):

145.04

Max Head (Ft):

147.65

Cord Length:

18.5'

Connection Type:

NPT

Amperage:

2.8

RPM:

4890

Frequency:

60 Hz

60 Hz

60 Hz

Stages:

4

Application:

Pressure Booster

Material:

Composite

Horse Power:

0.6

Flow Rate (GPM):

25

Max Temp (F):

113

Discharge:

1"

Type:

Booster Pump

Voltage:

208/230V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9 Replacement Parts

Service Kit, Fitting NPT1 & Union, Composite
SKU: 99016015
Grundfos
Plugs and Valves
SKU: 99016030
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.14 out of 7 reviews
86% would recommend this product
4.14
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
29%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would never buy this product again AVOID!!

Bought this product and it started leaking after a little over a year. Customer support was horrible. Although it was installed on a municipal water line, they claimed it failed due to dirty water... What a joke, the pump has plastic parts that should be made of metal. Poorly made, it is not worth the initial savings of spending less. I recommend to avoid this pump at all costs!!! Based on the lack of US customer service, I will never buy a Grundfos product again!!!
Bill
Chicago
5 months ago
Was this review helpful to you?

Good, but it replaced a failed SCALA2

This is the third SCALA2 I have purchased, though one is for a separate building. This pump replaced a pump I bought only three years ago. We had a power pole replaced, and perhaps the power turning off and on did something to the original pump because it suddenly would not turn off or produce sufficient pressure. I replaced it with a new pump, and all is good again. I would like to get the previous pump repaired, but it is near impossible to find anyone anywhere to work on these small Grundfos pumps.
Tony
Olympia, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

The Scala 2 is a great pump. This is my second pump, both purchased through SupplyHouse. The first is still going strong after four years. Unlike, the MQ3-45, the Scala 2 maintains a constant pressure. There's no waiting for the pump to kick on, so its usage is like having city water. SupplyHouse also has the best prices on the 220V version, and they are always quick with delivery.
Tony
Olympia, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Order went great. Thanks!
Andrew
Wa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, would purchase again

For our ranch house
BB
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

love the pump wish they would last

they are great when they work
da
ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fairly easy install for a whole house pressure pump.
Socks
Michigan City, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy