Shop Resideo Sale
Main product image of SCALA2 3-45 Water Booster Pump w/ NEMA 5-15P Plug (115V)
Magnifying glass
Hover image to zoom

SCALA2 3-45 Water Booster Pump w/ NEMA 5-15P Plug (115V)

Brand:
Grundfos
SKU:
93013251
Rating:
(21)
Q&A:
(0)
SCALA2 3-45 Water Booster Pump w/ NEMA 5-15P Plug (115V)
Magnifying glass
Hover image to zoom
$996.94 each
In Stock
In Stock
Get 119 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Composite
Product Highlight: Connection Type
NPT Connection
Product Highlight: Horse Power
0.6 HP
Product Highlight: Stages
4
Product Highlight: RPM
4890 RPM
Product Highlight: Color
Black

Description

–
The SCALA2 Model 2 water pressure booster pump is the ultimate solution for homeowners struggling with low or fluctuating water pressure in their homes. Designed to provide consistent water pressure to up to eight taps, the SCALA2 ensures homes enjoy a steady flow of water every time a tap is turned on. The SCALA2 is an all-in-one water pressure booster pump that comes with everything you need. It includes a sensor, controller, and check valve built into the pump. It is equipped with a high efficiency permanent magnet motor, that helps reduce energy consumption while delivering top-notch performance.
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption.
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Built in sensor to constantly measure and optimize for drops in pressure.
  • Dry run protection monitoring to automatically stop the pump in case of water shortage.
  • Considered the most silent water boosting pump at 44 db(A).
  • Water flowing through the pump cools the motor to keep it operating.
  • Compact size allows for installations in a variety of spaces (small or large).
  • Self-priming pump ensures stable operation, even when the pump is not completely filled with water.
  • Aluminum construction combined with corrosion-resistant internal components.
  • Provides consistent water pressure in a home

Specs

–
Material:

Composite

Max Head (Ft):

148

Connection Type:

NPT

Horse Power:

0.6

Frequency:

60 Hz

60 Hz

60 Hz

Stages:

4

RPM:

4890

Application:

Pressure Booster

Color:

Black

Flow Rate (GPM):

13.2

Amperage:

4.9

Discharge:

1"

Cord Length:

18.5'

Max Pressure (PSI):

145.04

Max Temp (F):

113

Type:

Booster Pump

Voltage:

115V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3.57 out of 21 reviews
62% would recommend this product
3.57
out of 21 Reviews
62% would recommend this product
WRITE A REVIEW
5 star
52%
4 star
5%
3 star
14%
2 star
5%
1 star
24%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So much better than the old pump

Our village water pressure is about 43 psi. Showers are iffy, watering the lawn takes so many moves, etc. We had an old Grandfos pump installed some years ago and enjoyed the 70 psi. However when you opened a faucet the pressure would have to drop almost to village level then the pump would kick in. Now, with this new SCALA2 there is no pressure drop. We get high pressure water immediately.
VS

Most Liked Negative Review

Not recommending to buy

Got this pump about 2.5 years ago. At month 13, right after warranty expiration, it started leaking at outlet joint. After examination, the cover piece had formed hairline crack in plastic. Grundfos supplies that part so it was replaced and leaking stopped. After another 15 months, it started leaking again. Replaced all seals, etc. and it didn't help . Looks like another crack but this time in plastic main body and there are no replacement parts available. Now I have to buy a new pump and I am buying a pump from different manufacturer, with steel body. As a pump, it works fine and boosts pressure well, no complaints. Just an unreliable pump and poor choice of materials for construction of the pump.
Showing 1-10 of 21 reviews

Great pump for home use!

Works well to boost home pressure. Great warranty service when the pump developed a leak.
Ted
Lavoina, GA.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not recommending to buy

Got this pump about 2.5 years ago. At month 13, right after warranty expiration, it started leaking at outlet joint. After examination, the cover piece had formed hairline crack in plastic. Grundfos supplies that part so it was replaced and leaking stopped. After another 15 months, it started leaking again. Replaced all seals, etc. and it didn't help . Looks like another crack but this time in plastic main body and there are no replacement parts available. Now I have to buy a new pump and I am buying a pump from different manufacturer, with steel body. As a pump, it works fine and boosts pressure well, no complaints. Just an unreliable pump and poor choice of materials for construction of the pump.
Ivan
Wilmington , DE
4 months ago
Was this review helpful to you?

Great pump and fast delivery

I use it to suck water out of an inground storage tank. It's connected to my irrigation system. The adjustability and ease of use is why I got it. This is the second one. THe first one died after about 5 years.
Cocomoe Joe
Colorado
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't Buy

I have had to replace multiple times under warranty. I will not use for future projects
Shorty
Oregon
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Pump

I was a little leery because of some reviews. It has been 24 hours and this pump is preforming better then excepted. Easy install. Self priming. SUPER QUIET. Highly recommend. As far has bad reviews, sound like user errors.
RC
Saint Anne IL
7 months ago
Was this review helpful to you?

The new pump is working as it should.

The new pump is working perfect.
Bob
IL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but again

I use this pump to pressure my water system in my house over the last 10 years I have bought three. The latest one has lasted 4 years with no problems. I put a vampire switch on mine so when I leave the house I turn it off. Great pump. I am rebuilding the other 2 which do leak but it is just a seal no biggie.
David
Athens tn
8 months ago
Was this review helpful to you?

Do not buy!!!!

I have bought (2) of these pumps within the last year and both of them started leaking within one month of installation It's an internal design flaw and grundfos will not do anything about it I can't believe these pumps are so popular?!?
Unhappy customer
Illinois
8 months ago
Was this review helpful to you?

Leaks

This Pump Is Good On Flooded Suction Applications. When Boosting Water That Is Already Pressurized Seems To Be The Culprit, From My Experience Anyway.
Walt
Phila PA
8 months ago
Was this review helpful to you?

Amazing product

I installed the SCALA2 pump almost a year ago. Easy install and setup. Have not had a single issue to date. Even if this pump fails after 24 month warranty, the price point is very good, so I would buy another. Not saying its gonna fail, just making a point on value for what I bought.
Satisfied buyer
Sweet Home Oregon
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy