Shop Limited Time Deals
Main product image of 5SQ07-230, 3" Submersible Pump, 3/4 HP, 240V
Magnifying glass
Hover image to zoom

5SQ07-230, 3" Submersible Pump, 3/4 HP, 240V

Brand:
Grundfos
SKU:
96160133
Rating:
(0)
Q&A:
(0)
5SQ07-230, 3" Submersible Pump, 3/4 HP, 240V
Magnifying glass
Hover image to zoom
96160133 has been discontinued
Discontinued November 19, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
200-240v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Discharge
1" NPT
Product Highlight: Height (Inches)
33.6" Height
Product Highlight: Diameter (Inches)
2.9" Diameter

Description

Overview

Lightweight 3-inch submersible pump for all residential groundwater needs. Several built-in protection features and soft start to reduce stress on pump and electrical service.

Applications
  • Groundwater supply
  • Domestic water supply
Features
  • Push button pressure setpoint adjustment
  • Low well water indicator
  • Pump running indicator
  • Keypad lockout
  • High quality stainless steel pressure sensor
  • Built-in diagnostics

Specs

Horse Power:

3/4

Flow Rate (GPM):

5

Discharge:

1" NPT

Voltage:

200-240v

Height (Inches):

33.6"

Diameter (Inches):

2.9"

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm