Apply to be a TradeMaster!
Main product image of 10SQ07-240, 3" Submersible Pump, 3/4 HP
Magnifying glass
Hover image to zoom

10SQ07-240, 3" Submersible Pump, 3/4 HP

Brand:
Grundfos
SKU:
96160142
Rating:
(0)
Q&A:
(0)
10SQ07-240, 3" Submersible Pump, 3/4 HP
Magnifying glass
Hover image to zoom
$2,119.00 each
In Stock
In Stock
Get 254 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-240v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Discharge
1-1/4"
Product Highlight: Height (Inches)
33.6" Height
Product Highlight: Diameter (Inches)
2.9" Diameter

Description

–
Overview

The Grundfos SQ 3" submersible pumps offer a wide performance range, making it easy to find a model that will suit your individual requirements.

The SQ is a compact, 3" multistage centrifugal pump that can be installed in a borehole no larger than the pump itself. With their built-in electronics, SQ pumps are very easy to install and operate. They guarantee a reliable water supply at all times.

Equipped with permanent magnet motors, these flexible and compact pumps offer excellent efficiency levels and will supply pump heads up to 200 m.

Applications

SQ/SQE pumps are suitable for both continuous and intermittent operation for a variety of applications:
  • Ground water supply - private housing, small waterworks, small irrigation systems
  • Liquid transfer in tanks
  • Pressure boosting
  • Environmental applications - remedial pumping or sampling
  • Garages and petrol stations.

Features and benefits
  • Dry-running protection
  • Permanent magnet motor with high efficiency
  • Wear resistance from floating impellers
  • Protection against upthrust
  • High flow velocity
  • Soft-starts reduce wear on motor
  • Over- and under-voltage protection
  • Overload protection
  • Over-temperature protection

Specs

–
Shutoff Head (ft.):

260'

Horse Power:

3/4

Flow Rate (GPM):

10

Discharge:

1-1/4"

Voltage:

200-240v

Height (Inches):

33.6"

Diameter (Inches):

2.9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy