Shop Grundfos ECM Promotion
Main product image of UPS32-160B/2, 3-Speed Bronze Circulator Pump (3/4 HP, 115V)
Magnifying glass
Hover image to zoom

UPS32-160B/2, 3-Speed Bronze Circulator Pump (3/4 HP, 115V)

Brand:
Grundfos
SKU:
96402739
Rating:
(0)
Q&A:
(0)
UPS32-160B/2, 3-Speed Bronze Circulator Pump (3/4 HP, 115V)
Magnifying glass
Hover image to zoom
$3,319.39 each
In Stock
In Stock
Get 22 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Flow (GPM)
32.9 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Connection Size
1-1/2" Connection

Description

–
Note: This circulator requires:
539615: 1-1/2" Bronze Flange Set
  • Bronze
  • GF 40/43 Flange Mount
  • Model: UPS32-160/2
  • Normal Flange Size (in.): 1.5"
  • Motor HP: 3/4
  • Voltages: 115
  • PH: 1

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Horse Power:

3/4

Application:

Zoning

Material:

Bronze

Voltage:

115V

Max Pressure (PSI):

145

Type:

3-Speed Pump

Max Flow (GPM):

32.9

Flow Range (GPM):

0-32.9

Max Head (Ft):

52.5

Head Range (ft.):

0-52.5

Phase:

1

Connection Size:

1-1/2"

Mount:

In-Line

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy