Shop Limited Time Deals
Main product image of JPF-4 Shallow Well Basic Line Cast Iron Jet Pump (115V, 3/4 HP)
Magnifying glass
Hover image to zoom

JPF-4 Shallow Well Basic Line Cast Iron Jet Pump (115V, 3/4 HP)

Brand:
Grundfos
SKU:
96430414
Rating:
(0)
Q&A:
(0)
JPF-4 Shallow Well Basic Line Cast Iron Jet Pump (115V, 3/4 HP)
Magnifying glass
Hover image to zoom
96430414 has been discontinued
Discontinued June 26, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
JP PS-16-07-177 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 3/4-1.5 HP)
Brand:
Grundfos
SKU:99463940
(6)
Order by today, receive 5 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
10 Amps
Product Highlight: Max Pressure (PSI)
87 MAX PSI
Product Highlight: Max Temp (F)
95°F Max Temp

Description

Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves

Image is representative. Actual product may vary.

Specs

Application:

Shallow Well

Voltage:

115V

Horse Power:

3/4

Hertz:

60

Phase:

1

Amperage:

10

Max Pressure (PSI):

87

Max Temp (F):

95°F

Discharge:

1" NPT

Type:

Jet Pump

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm