Shop Grundfos ECM Promotion
Main product image of JP PS-16-07-177 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 3/4-1.5 HP)
Magnifying glass
Hover image to zoom

JP PS-16-07-177 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 3/4-1.5 HP)

Brand:
Grundfos
SKU:
99463940
Rating:
(6)
Q&A:
(1)
JP PS-16-07-177 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 3/4-1.5 HP)
Magnifying glass
Hover image to zoom
$658.65 each
In Stock
In Stock
Get 7 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
10.3, 5.2 Amps
Product Highlight: Wattage
1120 Watts
Product Highlight: RPM
- RPM
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4, 1.5 HP

Description

–
The Grundfos JP PS 16-07-177 is a self-priming, single-stage centrifugal jet pump designed with an axial inlet and radial outlet for easy integration into a wide range of piping systems. This versatile pump is ideal for transferring water from wells, ground tanks, and other water supply sources across various residential and light commercial applications.
  • Built-in pressure switch enables automatic start and stop based on water demand
  • Self-priming design enables fast, easy startup
  • Robust and reliable design for demanding applications
  • Built-in thermal overload protection prevents overheating and extends motor life
  • Stable operation for consistent and reliable performance
  • Pressure gauge for real-time performance monitoring

Specs

–
Amperage:

10.3

5.2

Wattage:

1120

Max Head (Ft):

173.9

RPM:

-

Frequency:

60 Hz

60 Hz

60 Hz

Flow Rate (GPM):

79

Shutoff Head (ft.):

177'

Application:

Shallow Well

Voltage:

115/230V

Horse Power:

3/4

1.5

Max Flow (GPM):

18

Relative Humidity:

Max. 98 %

Max Pressure (PSI):

87

Phase:

1

Hertz:

60

Type:

Jet Pump

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Awesome pump!

Works amazing!
Itsme
Mulhall,ok
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

This pump was easy to install, works perfectly, and appears to be high quality through and through. It's only been in operation a short time, so i can only attest to my initial impressions and experience.
someotherlarrydavid
Hot Springs, SD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a spare pump which I bought

The primary pump is still working great, though used in harsh environments of the desert. Good product for the task.
Sasha-nomer
CA, San Jose
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great AFTER I installed a 3/4" in-line check valve

My cabin is 150 miles from home so not highlighting that this may need a check valve delayed my use by 7 days. Once installed we had no problems. Without the check valve the pump cycled on/off every second or two.
Rick
Gilbert AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked, but a bit of backflow initially.

I installed this, but had to replace the pressure switch with one with a low pressure cutoff as I have a shallow well. When I got it installed and primed the pump (takes a lot of patience as you can only put in a trickle or it just spills out the small priming port) it fired right up and worked, but when it reached the high pressure cutoff I heard the sound of water flowing and the pressure fell to the turn on pressure in about 10 minutes (and I have 2 massive air tanks hooked up, so that's a lot of leakage). Note that this was before I opened the valve to the house plumbing. After a day or so, however, the leakage disappeared and it has been working fine since. As an aside I wish pump manufacturers wound standardize the input and output port locations so replacing a failed pump would not involve as much plumbing. I had put PVC couplings on the old pump, but still had to rearrange the plumbing for this new pump.
Joe
Ft Bragg, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grundfos pumps are the best on the market

Grundfos pumps are great they out last anything I have had the disappointment of buying when I couldn't get a Grundfos in time
Boston
Niagara Region Ontario
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need a 40/60 pressure switch on this unit.

Asked by Terry 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Terry. The included pressure switch is adjustable by taking off the protective cover. Turning the larger nut clockwise raises the cut-on/cut-off pressures, or turning the smaller nut clockwise raises the cut-off pressure only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy