Shop Limited Time Deals
Main product image of JP05S-SS Shallow Well Jet Pump, Stainless Steel (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom

JP05S-SS Shallow Well Jet Pump, Stainless Steel (115V/230V, 1/2 HP)

Brand:
Grundfos
SKU:
97855075
Rating:
(3)
Q&A:
(1)
JP05S-SS Shallow Well Jet Pump, Stainless Steel (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom
97855075 has been discontinued
Discontinued August 26, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
JP PS 16-05-154 Shallow Well Jet Pump, Stainless Steel (115/230V, 1/2 HP)
Brand:
Grundfos
SKU:99463939
(13)
Order by today, receive 10 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
21 MAX GPM
Product Highlight: Max Pressure (PSI)
116 MAX PSI

Description



Features:
  • Corrosion-resistant stainless steel
  • End suction, top discharge arrangement
  • Technopolymer impeller
  • Built-in ejector complete with clean-out port to clear blockages from nozzle
  • Ceramic-carbon bellows mechanical seal ensures trouble-free operation
  • High quality pressure switch.

Specs

Shutoff Head (ft.):

145'

Application:

Shallow Well

Type:

Jet Pump

Voltage:

115/230V

Horse Power:

1/2

Max Flow (GPM):

21

Phase:

1

Hertz:

60

Relative Humidity:

95%

Max Pressure (PSI):

116

Fluid Temperature Range:

32°F - 95°F

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

my pump had a problem with the pressure switch

The Square D switch had the terminals epoxied so they could not be used. These are the two terminals that accept the wire from the source--the two outside terminals. The way we solved the problem was to swap out the terminal block in the switch and replace it from another switch we had on hand. This was not a big deal to do-just frustrating.
Tony
Manchester Ctr, Vt
9 years ago
Was this review helpful to you?

I would buy this pump again.

It is by far the quietest pump I have ever owned. It performs to all my expectations. The only thing I have a quibble with is the wiring. The color code for European devices is different than what we use in the states and there is no information in the manual stating which goes with black and white wires. I did find out which goes together and it works great.
Bob
Medford, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good, quiet, s.s. jet pump!

We have spring water to our home with a high amount of oxygen in the water. Cast Iron pumps rust excessively. This stainless steel pump was about the same cost and specifications and much quieter.
Mike
Western Pennsylvania
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many amps is this pump at 115?

Asked by Darren Lucas 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This unit SFA is 10.3 AMPs and should be on a minimum of 12 AMP fuse.

Was this review helpful to you?