Apply to be a TradeMaster!
Main product image of JP4-54DSA Deep Well Jet Pump, Cast Iron (115/230V, 3/4 HP)
Magnifying glass
Hover image to zoom

JP4-54DSA Deep Well Jet Pump, Cast Iron (115/230V, 3/4 HP)

Brand:
Grundfos
SKU:
97855080
Rating:
(0)
Q&A:
(0)
JP4-54DSA Deep Well Jet Pump, Cast Iron (115/230V, 3/4 HP)
Magnifying glass
Hover image to zoom
97855080 has been discontinued
Discontinued April 8, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
116 MAX PSI

Description

JP4-54DSA (JP07D-CI) Deep Well Jet Pump, Cast Iron (115/230V, 3/4 HP)

Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves

Image is representative. Actual product may vary.

Specs

Shutoff Head (ft.):

170'

Application:

Deep Well

Voltage:

115/230V

Horse Power:

3/4

Max Flow (GPM):

18

Fluid Temperature Range:

32°F - 95°F

Relative Humidity:

95%

Max Pressure (PSI):

116

Hertz:

60

Phase:

1

Type:

Jet Pump

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm