Apply to be a TradeMaster!
Main product image of JP12-51ASA Shallow Well Jet Pump, Cast Iron (230V, 3 HP)
Magnifying glass
Hover image to zoom

JP12-51ASA Shallow Well Jet Pump, Cast Iron (230V, 3 HP)

Brand:
Grundfos
SKU:
97855095
Rating:
(4)
Q&A:
(1)
JP12-51ASA Shallow Well Jet Pump, Cast Iron (230V, 3 HP)
Magnifying glass
Hover image to zoom
97855095 has been discontinued
Discontinued October 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Voltage
230V
Product Highlight: Horse Power
3 HP
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Max Pressure (PSI)
116 MAX PSI

Description

JP12-51ASA (JP30S-CI) Shallow Well Jet Pump, Cast Iron (230V, 3 HP)

Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves

Image is representative. Actual product may vary.

Specs

Frequency:

60 Hz

60 Hz

60 Hz

Shutoff Head (ft.):

170'

Application:

Shallow Well

Voltage:

230V

Horse Power:

3

Max Flow (GPM):

52

Fluid Temperature Range:

32°F - 95°F

Relative Humidity:

95%

Max Pressure (PSI):

116

Hertz:

60

Phase:

1

Type:

Jet Pump

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


4 Replacement Parts

Fan & Fan Cover Kit (1-1/2, 2, & 3 HP)
SKU: 98289944
Grundfos
Port Cover
SKU: 98288904
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would purchase this pump again if necessary.

I use this pump as a booster pump because our city water pressure is low. I could not be more pleased. It works flawlessly.
Michael
TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality pump

Good directions, easy to install, overall quality pump. A bit louder that my last one. I bought it to prevent corrosion inside plumbing system.
Bob
Cincinnati OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Getting this pump completely solved all the problems we had with rust in our drinking water coming from the other pump. If you are using a pump to delivery RO processed water to your house DO NOT get a cast iron pump!!
BarbB
Sanford Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

From now on I'll only buy Grundfos pumps

I bought this pump to replace a pump I bought at a big box home improvement store that barely made 40 psi. This pump goes to over 100 psi easily even though I only need 60 psi. My first pump was a Grundfos that I ran for years until it was run dry for an unknown amount of time and burned up. I won't buy any other brand from now on. These things just work like they're supposed to and the way you expect them to.
Stuart
Forest Ranch, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size are inlet and outlet?

Asked by Matt V 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The inlet and outlet are both 1" NPT.

Was this review helpful to you?