Apply to be a TradeMaster!
Main product image of UP10-16 PM A BN5/LC, 1/2" Female NPT, 115V Pump, w/ 6 ft. Cord
Magnifying glass
Hover image to zoom

UP10-16 PM A BN5/LC, 1/2" Female NPT, 115V Pump, w/ 6 ft. Cord

Brand:
Grundfos
SKU:
98420223
Rating:
(3)
Q&A:
(0)
UP10-16 PM A BN5/LC, 1/2" Female NPT, 115V Pump, w/ 6 ft. Cord
Magnifying glass
Hover image to zoom
98420223 has been discontinued
Discontinued November 23, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
UP10-16APMBU/LC, 115V Pump, w/ Auto Adapt & Line Cord (1-1/4" Union)
Brand:
Grundfos
SKU:98420224
(25)
Order by 6PM, receive 95 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Connection Type
FPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Cord Length
6'
Product Highlight: Voltage
115V
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

This energy-efficient hot water recirculation pump is designed for recirculation of domestic hot water in single family homes with dedicated hot water return piping. Thanks to a low noise permanent magnet motor, energy consumption is reduced to as little as 5-8.5 W. This Comfort PM pump delivers hot water efficiently, eliminating the expensive and annoying wait for hot water delivery to your tap. The tangible result is lower costs without compromizing comfort. Compared to conventional pumps that run continuously, the COMFORT PM with AUTOADAPT is able to show cost reductions of up to 96%. This pump is compact and easy to install, even in confined spaces. After piping installation, apply insulation shell, plug the pump into wall outlet and select one of the operational modes.

The COMFORT pump with AUTOADAPT features three operation modes. The AUTOADAPT mode learns, stores and adapts operation time to the consumption pattern of the home owner. The temperature mode keeps the water temperature within an automatically detected range in the individual system. And finally, the 100% mode lets the pump run constantly at full speed.

Features:
  • Silent operation
  • Integrated external sensor cable - simply mount the sensor on the hot water supply pipe
  • One-touch operation - settings are easily changed using only the fingertip
  • 6 feet line cord
  • Insulation shells for fast installation
  • Lead free brass housing eliminates risk of corrosion
  • Compact design facilitates installation in confined spaces
  • Maximum flow 2.2 GPM (0.5 m³/h)
  • Maximum head 3.9 ft (1.2 m)
  • Liquid temperature 36°-203°F (2°-95°C)

Specs

Cord Length:

6'

Includes:

Line Cord

Connection Size:

1/2"

Connection Type:

FPT

Voltage:

115V

Max Pressure (PSI):

145

Max Flow (GPM):

2.2

Max Head (Ft):

3.9

Temperature Range (F):

36°F to 203°F

Material:

Bronze

Phase:

1

Type:

Pump

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent product

The pump installed easily. We now have nearly instant hot water at our kitchen which is 100 feet away from the hot water heater. The pump is very quiet and we are very pleased. FYI, it didn't work at first, but after reading the instructions, I realized I had installed the sensor in the wrong place. So save yourself problems and READ the instructions!
None
Mid West
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely

Everything went as advertised, prompt service. Couldn't be happier with it.
Novice plumber
Saline Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy replacement, thank you

Easy to install and the results are very fast hot water at every faucet in the house.
Homeowner
Central coast, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?