Apply to be a TradeMaster!
1" CED Cast Iron Spare Pump Flange

1" CED Cast Iron Spare Pump Flange

Brand:
Grundfos
SKU:
98428397
Rating:
(36)
Q&A:
(14)
1" CED Cast Iron Spare Pump Flange
$185.80 each
In Stock
In Stock
Get 8 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Cast Iron

Description

–
98428397 is an official OEM Cast Iron Spare Pump Flange for Grundfos Heating Supplies and Parts.

Specs

–
Connection Size:

1"

Material:

Cast Iron

Type:

Pump Flanges

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.81 out of 36 reviews
100% would recommend this product
4.81
out of 36 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
8%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Flanges shipped the same day and worked as expected.

I got these flanges to go with the Grudfos pump I bought. The website made it easy to pick the correct flanges, and the Q&A's/FAQ's helped also. Super good price on the flanges and they shipped the same day as I placed my order, just like the pump. I forgot to mention in my review about the pump that all the manufacturer's literature that the SupplyHouse has on their site made it easy for me to look at the pump curves and pick a Grundfos pump that had performance compatible with the expensive but junky "specialty hot tub pump" that I was replacing. Good price, good website, good service, fast shipping. That's all I can ask for!
VS

Most Liked Negative Review

Be aware!

Used two pairs of flanges to install two recirculating pumps on my home radiant heating system. After assembly and mounting the pumps all four flanges leaked! Had to remove and disasemble them. Found that the paint on the threads of all the flanges loosend and destroyed the plumbers tape during the initial assembly. YOU NEED TO CLEAN THE PAINT OUT THE THREADS BEFORE INSTALLING THE ADAPTER!!!!
Showing 1-10 of 36 reviews

Yes I would

Fast delivery and great service
Curt
13045
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thumbs up

Good part
Ebag
Hessel
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described

bought this for a Grundfos pump I had ordered from a different company. Later found out I had the wrong pump. By the time I pay shipping to send these flanges back to SupplyHouse I'll only get back a few dollars and those would be spent in fuel taking it to the post office. Otherwise, they were packaged good. Delivery was fast. No problems from SupplyHouse. I would buy from them again.
imsloan
Jacksonville, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flange kit

Flange kit For circulator pump. Perfect fit works great
Drew
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfaction!

Timely delivery, everthing as expected, thanks
Dean
Msp
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am buying for a project i the fall

I was a bit disappointed to see the motor was an identical build as the last one that burned up and failed on the last system after 3 months
Doug
Scottsdale North Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flange fitting

Parts arrived a day earlier then original specified, which allowed me to repair my circulator pump
Dave
Norristown
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Great Service with excellent parts
Not a plumber
Alaska
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, and i will buy this item again

This item is working perfectly with the circulator pump sku# 59896341 for the 2 pipes chiller/boiler air handler return lines.
The Seasons Condo
Alexandria, Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Good product exactly what I wanted
Dan
Davenport
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

14 Questions
14 Questions
ASK A QUESTION

Q: does this product fit a grundfos type up 15-42fr pump?

Asked by jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this flange would be compatible with the UP15-42FR pump.

Was this review helpful to you?

Q: What size gasket is this. My pump didn't come with the gasket.

Asked by Bwhunter85 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The correct gasket to use with this flange is sku 510179. The gasket size is not listed, it is simply the gasket that is the correct size for the GF 15/26 flange type.

Was this review helpful to you?

Q: Does this flange work with the Grundfos UPS15-58FC pump?

Asked by joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Is there a "Lead Free" version of this, for a potable water system, or will this do?

Asked by Forrest 12 years ago

Add your answer

* Required Field
-

Don't use iron or steel pump flanges in a potable water system, as they will rust. I would use bronze, brass or stainless steel. If you truly need "lead free", then only use a product that is officially marked as such.

Was this review helpful to you?

Q: what are the demensions between bolt holes ?

Asked by marco 13 years ago

Add your answer

* Required Field
-

The bolt holes are 3 1/4 for a 1" flange Sent from my iPhone

Was this review helpful to you?
- RockHillJR

If Grundfos, 3 1/4".

Was this review helpful to you?

Q: What is the measurement between the two bolt holes?

Asked by stubbs plumbing 13 years ago

Add your answer

* Required Field
-

The Grundfos pump flanges measure 3- 5/32" center to center on the bolt holes.

Was this review helpful to you?
-

My cast iron flanges are 1" IPS . The dimensions are; 4 3/16" end to end. Width is 2 5/8". Body thickness is 9/16". There is a boss surrounding the 1" IPS threaded hole that adds 5/16" to the body thickness in the area surrounding the center hole.  The boss is 1 3/8" in diameter. The bolt holes are 3 1/8" center to center. The bolt holes are cast in place, tapered about 1/2" in diameter on the pump side, 9/16 on the pipe side. The holes easily clear the 7/16" typically used in pump installations. Good Luck

Was this review helpful to you?

Q: Will grundfos flanges work with taco pumps and b&g pumps as well, reason I ask is they seem almost half the price of the other brands, wondering why? Thanks

Asked by Dg 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Most residential circulator pumps work with standard flanges that are interchangeable among brands. These flanges will work with any Taco or Bell & Gossett circulator that uses standard flanges.

Was this review helpful to you?
-

Yes, pumps and flanges are interchangeable. I prefer flanges with isolation valves if you do not already have a means to isolate the pump. Sent on the Sprint® Now Network from my BlackBerry®

Was this review helpful to you?
-

Yes, all the flanges interchange. Some are just a flat steel flange and some are cast steel, they both work fine.

Was this review helpful to you?
-

Yes they fit Carl Filomio Sirina Protection Systems Corp. www.SirinaFire.com

Was this review helpful to you?
-

Yes they are same as B&G

Was this review helpful to you?
-

As long as the inside diameter and bolt holes are the same size and match up to each other you should be fine!

Was this review helpful to you?

Q: In the other q&a section copper ntp connections are recommended for installation. Will this cause dielectric corrosion? If so, what other options are there?

Asked by Gefert 14 years ago

Add your answer

* Required Field
-

I have used these Flanges with copper for 15 years with no problems

Was this review helpful to you?
-

After 5 years of use, I've not seen any dielectric corrosion. You can also use brass, it's cheaper. Robert.

Was this review helpful to you?
-

You will need to use a steel nipple and a dielectric union if you want to transition to copper. C. Scott Cole, PE LEED AP

Was this review helpful to you?
-

Although it is true that iron and copper do create a galvanic corrosion couple, in this example, it does not pose a problem. Here are the reasons: The galvanic potential of iron and copper are very close to each other so the potential for corrosion is low. Cast iron contains silicon that makes cast iron significantly more corrosion resistant than an iron based alloy such as common steel. Secondly the water in the system is self contained and thus over time becomes depleted of oxygen. Oxygen is necessary for corrosion. I have a 105 year old house with cast iron radiators and brass valves. In the 105 years there is no sign of corrosion of the iron anywhere near the brass valve.

Was this review helpful to you?
-

The other option is to use brass nipples.

Was this review helpful to you?
-

You need to use Brass nipples (not copper). This will eliminate the corrosion. I hope this helped You.

Was this review helpful to you?

Q: Do I need a 1" threaded connection, or can I solder a 1" copper pipe? If I need the threaded connection, where can I buy this transition piece to sweat copper?

Asked by Robbie 14 years ago

Add your answer

* Required Field
-

Yes you need a threaded connection. Buy a 1" male threaded copper or brass adapter from pex supply to make the transition to sweat.

Was this review helpful to you?
-

Use a 1" MPT copper threaded coupling. Pexsupply has those.

Was this review helpful to you?
-

They are a 1 inch iron pipe tread. You can use a simple male adaptor. Of a brass nipple or gal nipple. Sent from my Verizon Wireless 4GLTE smartphon

Was this review helpful to you?
-

Yes, you will need two of the item below. I copied and pasted the below info from PEX supply. First, solder the fitting onto the copper pipe. Then take Teflon tape or pipe dope and put it on the copper threads. Put the two bolts that come with the pump flange thru the flange and put the nuts onto the bolts. Then take a long piece of steel pipe or pipe wrench and put it in-between the two bolts to tighten the pump flange onto the copper fitting. Make sure you have a wrench on the copper fitting to keep from twisting the copper pipe into a bowtie. LOL. If you put the copper fitting into the flange first and then try to solder it the flange acts like a heat sink and it will take a long time to get the copper hot enough for the solder to flow. Do not forget to clean and flux both parts of the solder joint before you try to solder it. If you are using the pump on a hot water heating system, you do not need to get the flange very tight, as you will be working with low system pressure. If the pump is for a domestic hot water return loop, you need to get it tighter. Energy saving tip. If you have a hot water heating system try to keep the pressure as low as possible as the higher the pressure the more heat AKA money it takes to get water hot. .433 PSI will raise a column of water one foot. Therefore, if your radiator is ten feet above the pressure gage that you are reading the pressure needs to be 4.33 PSI but take it up to 5 PSI just to make sure. This might be TMI but being one of those green people, I could not resist. Mike _1" C X Male Adapter_ (http://www.pexsupply.com/Cello-WP4-16-1-Copper-X-Male-Adapter-1024000-p) * SKU: WP4-16 * Brand: Cello

Was this review helpful to you?
-

All you need is a 1" copper x 1" threaded male adapter. Pex has one: SKU WP4-16. Also, most any home center should stock them as well. Good Luck!

Was this review helpful to you?
-

I found one at a hardware store. 1" threaded copper connector to what ever your main system copper pipe is. You will need reducers to get down to your main system is. Mick

Was this review helpful to you?
-

You need a male threaded adapter. Here is the piece you need: http://www.pexsupply.com/Cello-WP4-16-1-Copper-X-Male-Adapter-1024000-p

Was this review helpful to you?
-

https://www.pexsupply.com/Copper-x-Male-Adapters-138000

Was this review helpful to you?
-

If your Flanges are 1" Cast Iron. I would use a Brass 1" nipple, then a 1" female threaded X 1" solder adaptor. Then go from there. The Brass nipple will stop the electrolysis,(corrosion) between Cast Iron and Copper. Fittings can be found at ( Lowe's,Mennards, Home Depot, etc). I hope this helps.

Was this review helpful to you?

Q: Can I get the actual dimensions of this product? I'd like to know it's footprint basically. Thanks

Asked by Wes 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

The flange is 1/2in thick, 2 1/2in wide,4 1/2in long, Bolt holes are1/2in,diameter and 3 1/4in center to center apart. With a female 1in NPT (Natoinal Pipe Thread) in the center. I hope this helps you.

Was this review helpful to you?
- Another PexSupply Customer

My cast iron flange dimensions are; 4 3/16" end to end. Width is 2 5/8". Body thickness is 9/16". There is a boss surrounding the 1" IPS threaded hole that adds 5/16" to the body thickness in the area surrounding the center hole.  The boss is 1 3/8" in diameter. The bolt holes are 3 1/8" center to center. The bolt holes are cast in place, tapered about 1/2" in diameter on the pump side, 9/16 on the pipe side. The holes easily clear the 7/16" typically used in pump installations. Good Luck

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy