Apply to be a TradeMaster!
Main product image of CMBE-1-44 Booster System Pump (110-120V)
Magnifying glass
Hover image to zoom

CMBE-1-44 Booster System Pump (110-120V)

Brand:
Grundfos
SKU:
98810910
Rating:
(6)
Q&A:
(0)
CMBE-1-44 Booster System Pump (110-120V)
Magnifying glass
Hover image to zoom
$3,198.00 each
In Stock
In Stock
Get 12 Fri, Oct 2 - Tue, Oct 6

Lift Gate

–
This product weighs 57.56 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: RPM
4000 RPM
Product Highlight: Horse Power
1.01 HP
Product Highlight: Wattage
625 Watts
Product Highlight: Amperage
8 Amps
Product Highlight: Voltage
110-120V

Description

–
The Grundfos CMBE constant water pressure booster pump boasts premium craftsmanship with stainless steel construction for durability in residential and light commercial settings. This all-in-one solution features a built-in sensor, controller, and check valve. With a high efficiency permanent magnet motor, the CMBE offers exceptional performance while reducing energy consumption. The integrated pressure sensor monitors water usage changes, signaling the speed controller to adapt motor speed accordingly. The MGE motor includes thermal protection against slow overloading and blocking, ensuring reliable operation.
  • Premium construction, stainless steel for long lasting use in residential and light commercial applications
  • MGE motor provides thermal protection against mechanical overload, locked rotor, low voltage, or supply imbalance
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption
  • Dry run protection, stops the pump in case of water shortage, blocked pump, thus preventing a motor burn out
  • Noise level below 58 db and even lower at controlled speeds.
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Maintains constant water pressure via the integrated speed control.
  • Provides consistent water pressure in a home, up to 21 taps.

Specs

–
RPM:

4000

Horse Power:

1.01

Wattage:

625

Connection Type:

NPT

Amperage:

8

Voltage:

110-120V

Max Head (Ft):

159

Flow Rate (GPM):

14

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Tank Kit
SKU: 98906909
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good Product

Water pressure is good and consistent. With other pressure boosters, we could hear it through the floor when it was in operation. With this one, we can't hear it.
Joel Lane
Mount Sterling, Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Boister

This booster pump is amazing! Quiet—quick—can handle large flow volume, (outdoor sprinklers), very easy to install. Love everything about it. Just a bit of advice—be sure the factory plugs in the unit are tight and properly sealed. After the install, I had a leak in the bottom plug which I had to remove and reinstall. Tough to get at after the piping is complete. Other than that, no problems and works perfectly
Ron L
Swansea MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would reconsider buying this product Supply House

I love the way this pump functions. It provides a constant pressure rather than the 40-60 fluctuation of the jet pump it replaced. I did have issues with the install and Supply House and Grundfos proved to be a major disappointment. After installing the pump, the GFI outlet it was plugged into kept tripping. There is nothing stated in the install manual about not being able to use a GFI outlet. I called Supply House trying to find out if the unit was defective or if I needed to swap out the outlet. Unfortunately, I found out that Supply House does not offer any technical support. They were only able to read instructions from the same install manual that I had. They referred me to Grundfos who also does not have technical support. They referred me to a distributor (whom I had not purchased from) for technical support. If I had known this, I would have ordered the pump from a distributor I could then reach out to for tech support. I am now careful to only buy fittings and tubing from Supply House and not something larger that I made need future support on.
Mike
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great pump

We use this for our small winery and it is a small workhorse.
L
St Helena, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second CMBE 1-44

Pump is super quiet and durable. It is a little bit pricey, but worth the extra money for the quality of a pump that will outlast cheaper models.
Michael
Toney, AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong, Quiet Pump

I decided to purchase this pump based on it's wide pressure boosting range and low noise output. Another big factor was the strong reputation of the Grundfos name. It has lived up to it's name so far, although I just installed it a week ago.
Boost Me Up Scotty
Freeport, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy