
| Application: | Heating |
|---|---|
| Material: | Cast Iron |
| Amperage: | 0.65 |
| Voltage: | 115V |
| Horse Power: | 1/16 |
| Temperature Range (F): | 36°F - 230°F |
| Type: | Variable Speed |
| Max Head (Ft): | 19 |
| Max Flow (GPM): | 21 |
| Max Pressure (PSI): | 150 |
| Phase: | 1 |
| Hertz: | 60 |
| Frequency: | 60 Hz |
| Connection Size: | 1-1/2" |