Apply to be a TradeMaster!
Main product image of UP15-10SU7P/LC, Comfort Hot Water Recirculation Pump, 115v (3/4" MPT x FPT)
Magnifying glass
Hover image to zoom

UP15-10SU7P/LC, Comfort Hot Water Recirculation Pump, 115v (3/4" MPT x FPT)

Brand:
Grundfos
SKU:
99452459
Rating:
(15)
Q&A:
(0)
UP15-10SU7P/LC, Comfort Hot Water Recirculation Pump, 115v (3/4" MPT x FPT)
Magnifying glass
Hover image to zoom
99452459 has been discontinued
Discontinued October 7, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V
Brand:
Grundfos
SKU:595916
(102)
Order by 6PM, receive 191 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Max Flow (GPM)
6.5 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Cord Length
10'

Description

Grundfos Pumps is proud to bring the comfort and savings of hot water recirculation to the existing homes market with the Comfort Series Instant Hot Water System. The Comfort System includes a Grundfos UP15-10SU7/LC circulator and the revolutionary Comfort Valve. The stainless steel circulator, complete with timer and 10-foot power cord, is installed directly to the hot water discharge on the water heater. The Comfort Valve is installed under the sink at the fixture furthest from the water heater, and the system uses the existing cold water line to return hot water to the water heater. The updated UP15 timer products now include a digital timer. The digital timer is easily programmable with battery backup offering more flexibility and reliability.

The Comfort System is designed to give homeowners the added comfort and convenience of instant hot water and reduce the amount of wasted water. Unlike our competitor's products, there are no pumps under sinks (and thus no power required under sinks), no return lines required, and no buttons to push. Set the timer on the Grundfos pump and stop waiting for hot water.

Features:
  • No return line required
  • Installs in less than one hour
  • No electricity needed under the sink
  • Built-in timer & line cord
  • Uses less energy than a 25-watt light bulb
  • Can save up to 16,000 gallons of water per year, per household
  • Includes timer, line cord, thermal by-pass valve, two valve mounting screws
  • Timer is 24 hr, 3 position, 15 minute intervals

Specs

Cord Length:

10'

Material:

Stainless Steel

Horse Power:

1/25

Voltage:

115V

Max Pressure (PSI):

145

Connection Size:

3/4"

Connection Type:

MPT x FPT

Type:

Pump

Flow Range (GPM):

0-6.5

Max Flow (GPM):

6.5

Head Range (ft.):

0-6

Max Head (Ft):

6

Phase:

1

Temperature Range (F):

36°F to 150°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

4 Replacement Parts

Cartridge for UP15-10 Series
SKU: 506176
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

Saves Thousands

It Works As Well As Circulating Line! And The Price Is Good.
Greg The Plumber
Illinois
5 years ago
Was this review helpful to you?

This is a great product .

I am saving huge amounts of wasted water waiting for the hot water to arrive. The installation is very easy and requires few basic tools and little skill. This is really worth the money...which is very reasonable.
Gary Boy
Clemson,SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A nice update.

This is the second one of these I have installed. Two different home. I'm not certain I am enamored with the updated timer setup but isolating that from the pump body may be a good thing in the long run. I may be wrong on this but it seems that the under sink mixing valve is now supplied with fittings that made installation much easier than the last one. I've ordered several items from this place and have been very pleased with the prices, fast shipping and packaging.
Glenn
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again!

Hot water circulation loop is in service. Pump was EASY to install.
Jaime do it myself
Salem, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, speedy service

Used as a replacement on my water heater
jody
texarkana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy DIY installation and setup.

The pump came with all parts to make hot water circulation to our existing plumbing. The digital timer was straight forward to set up.
Tim the tinkerer
Burlington, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is an impressive company.

I purchased a recirculating pump that has performed as advertised. I found their staff to be very friendly and well informed. A very pleasant experience.
Happy Customer
Scottsdale AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This has been a phenomenal product for the customer.

This was used to circulate hot water to the kitchen island of the customer. There was not suitable electrical power under the kitchen for any form of booster and the customer didn't want valuable cabinet space taken up either. This solution was ideal as it only required power (120VAC) in the water heater closet and a small valve installation under the kitchen sink faucet. Customer was quite pleased. The only note is that it can be tedious setting up the electronic timer that plugs into the outlet.
Ben
Corn, OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product, but had extra hidden expenses.

This is working very well now that I have added the special valve under all the faucets involved, not just the closest one. This added an extra expense of approx. $240 for the two extra valves, the hoses to go with them, and the installation fee.
Kathe the artist
Santa Barbara, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works As Advertised

Pump installation went smoothly and the pump operation worked as advertised.
Rabbit
Fort Myers FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?