Apply to be a TradeMaster!
Main product image of JP13-03-137 Shallow Well Jet Pump, Stainless Steel (115/230V, 1/3 HP)
Magnifying glass
Hover image to zoom

JP13-03-137 Shallow Well Jet Pump, Stainless Steel (115/230V, 1/3 HP)

Brand:
Grundfos
SKU:
99463938
Rating:
(2)
Q&A:
(1)
JP13-03-137 Shallow Well Jet Pump, Stainless Steel (115/230V, 1/3 HP)
Magnifying glass
Hover image to zoom
$456.15 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Max Flow (GPM)
13 MAX GPM
Product Highlight: Max Pressure (PSI)
87 MAX PSI

Description

–
JP13-03-137 Shallow Well Jet Pump, Stainless Steel (115/230V, 1/3 HP)

Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

Image is representative. Actual product may vary.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Application:

Shallow Well

Voltage:

115/230V

Horse Power:

1/3

Max Flow (GPM):

13

Max Pressure (PSI):

87

Hertz:

60

Phase:

1

Type:

Jet Pump

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Pump great, instructions NOT

So it turns out that the pump and pressure switch are great. The pump is quiet and although I didn't test the flow rate with the hose bib open, I can tell that it's working as advertised. I asked Supply House for a replacement pump a day after I installed the first one and because Supply House is a fantastic company they did so without hesitation or cajoling. I thought I needed to change the pump because it would build pressure, shut off the pump and the pressure would drop back to the switch on set pressure, turn the pump back on and continue to cycle like this. I thought the pump was defective as the internal check valve was defective. TURNS OUT there is no internal check valve and the instructions are MISSING the most important piece of information.....MUST INSTALL AN EXTERNAL CHECK VALVE UPSTREAM of the pump. To be fair the instructions show a check valve if the pump is higher than the water source, but in my case the pump is lower than the water source so the inlet is always buried in water. The pump is great but without an internal check valve won't hold any pressure. I purchased an $18 check valve from SH and all works great now.
Finches Roost plumber
Santa Rosa, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with this pump

I got this for our offered set up because I wanted something high quality, but not too big or powerful that would overwhelm my solar system. This is a happy medium and way better than an average 12 volt pump you would find in an RV/ boat/ Off grid set up. It ends up pulling almost 1000 watts when it fires up, but that goes down a little and only runs for 20 seconds or so since we have a pressure container.
Sawyer
Big Island, Hawaii
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what amperage does the grundfos jp 13-03-137 draw?

Asked by Kenneth 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Kenneth! The rated current is 6.5 / 3.3 Amp.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy