Apply to be a TradeMaster!
Main product image of ALPHA1 26-99F, Variable Speed Circulator Pump, 1/6 HP, 115 volt
Magnifying glass
Hover image to zoom

ALPHA1 26-99F, Variable Speed Circulator Pump, 1/6 HP, 115 volt

Brand:
Grundfos
SKU:
99490914
Rating:
(1)
Q&A:
(0)
ALPHA1 26-99F, Variable Speed Circulator Pump, 1/6 HP, 115 volt
Magnifying glass
Hover image to zoom
$597.82 each
In Stock
In Stock
Get 6 Thu, Jun 11
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
28 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

6The Grundfos ALPHA1 26-99 is a medium sized, high-efficiency ECM variable speed circulator designed for a wide variety of heating and cooling applications. Featuring a 0-10V analog input for speed control and an alarm output signal.


Product Features

  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

Specs

Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Amperage:

1.7

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Type:

Var. Speed Pump

Horse Power:

1/6

Max Flow (GPM):

28

Flow Range (GPM):

0-28

Max Head (Ft):

30

Head Range (ft.):

0-30

Hertz:

60

Phase:

1

RPM:

2450

Temperature Range (F):

14°F to 203°F

Connection Size:

1-1/2"

3/4"

1-1/4"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4 Replacement Parts

Terminal Strip Kit for UP15 (2MF, 230V)
SKU: 595425
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect pump solution

I use the Alpha when using a single pump tho multiple manifolds and zones , it will adjust automatically to the pressure needed . Grundfos is a staple in my shop.
Radiant guy
Santa Cruz Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy