Apply to be a TradeMaster!
Main product image of ALPHA1 26-99F, Variable Speed Circulator Pump, 1/6 HP, 115 volt
Magnifying glass
Hover image to zoom

ALPHA1 26-99F, Variable Speed Circulator Pump, 1/6 HP, 115 volt

Brand:
Grundfos
SKU:
99490914
Rating:
(1)
Q&A:
(0)
ALPHA1 26-99F, Variable Speed Circulator Pump, 1/6 HP, 115 volt
Magnifying glass
Hover image to zoom
$760.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
28 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Wattage
120 Watts

Description

–
The Grundfos ALPHA 26-99 F is a medium sized, ECM circulator pump. It's designed for reliable circulation of liquids in residential and commercial heating and hot water recirculation systems. The pump is externally controlled via a low-voltage signal from a system controller, such as one integrated into a boiler or a building management system. In the absence of a control signal, the pump automatically operates at maximum speed to ensure continuous performance. Built for durability, the ALPHA 26-99 F materials and design are resistant to blockage caused by magnetite commonly found in hydronic systems. The unit incudes an integrated check valve for added convenience and system protection.
  • 0-10V analog input control
  • Pump alarm output signal for fault and status indication
  • Magnetite resistant design protects the pump from harmful iron oxide found in heating systems
  • High efficiency pump design and controls reduce energy consumption by up to 85%
  • 360 [mNm] starting torque clears pump of system debris and sediment

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Wattage:

120

Material:

Cast Iron

Amperage:

1.7

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Type:

Var. Speed Pump

Horse Power:

1/6

Max Flow (GPM):

28

Flow Range (GPM):

0-28

Max Head (Ft):

30

Head Range (ft.):

0-30

Hertz:

60

Phase:

1

RPM:

2450

Temperature Range (F):

14°F to 203°F

Connection Size:

1-1/2"

3/4"

1-1/4"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Cartridge Kit for Select UP Series Circulators
SKU: 526062
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect pump solution

I use the Alpha when using a single pump tho multiple manifolds and zones , it will adjust automatically to the pressure needed . Grundfos is a staple in my shop.
Radiant guy
Santa Cruz Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy