Apply to be a TradeMaster!
Main product image of ALPHA 15-55-HWR-T High-Efficiency Circulator Pump, 115 Volt w/ Line Cord
Magnifying glass
Hover image to zoom

ALPHA 15-55-HWR-T High-Efficiency Circulator Pump, 115 Volt w/ Line Cord

Brand:
Grundfos
SKU:
99906545
Rating:
(4)
Q&A:
(1)
ALPHA 15-55-HWR-T High-Efficiency Circulator Pump, 115 Volt w/ Line Cord
Magnifying glass
Hover image to zoom
99906545 has been discontinued
Discontinued April 15, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
ALPHA HWR 15 - 55 SF/T High-Efficiency Hot Water ECM Circulator
Brand:
Grundfos
SKU:92603110
(3)
Order by today, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Max Flow (GPM)
16.5 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
36°F - 230°F
Product Highlight: Connection Size
1-1/4" Connection

Description

The ALPHA 15-55 HWR-T is a hot water recirculation pump that operates using a wireless temperature sensor that functions like an aquastat. The pump will activate via the programmable timer in addition to the measured return line temperature. The sensor keeps the water temperature within an optimal range that is calculated every 12 hours. Perfect for homes with multiple occupants and unpredictable hot water usage. This innovative design is built on the current Grundfos ALPHA platform, offering high energy savings, low noise levels and a quick installation.
The ALPHA 15-55 HWR-T is a hot water recirculation pump that operates using a wireless temperature sensor that functions like an aquastat. The pump will activate via the programmable timer in addition to the measured return line temperature. The sensor keeps the water temperature within an optimal range that is calculated every 12 hours. Perfect for homes with multiple occupants and unpredictable hot water usage. This innovative design is built on the current Grundfos ALPHA platform, offering high energy savings, low noise levels and a quick installation.The ALPHA platform is a high efficiency platform with a permanent magnet motor (ECM). The ECM motor design reduces energy consumption by up to 50 percent and is built on over 17 years of Grundfos ECM experience, making it the most energy efficient product in the market. The pump functionality allows the homeowner to only run the hot water recirculation pump when there is demand, saving thousands of gallons of water a year.
All controls and software are built into the product by Grundfos making installation simple and intuitive troubleshooting if necessary. The ALPHA 15-55 HWR-T is an innovative, technologically advanced, energy efficient, and water saving solution for pump hot water recirculation.

Product Features
  • Plug-and-play design (115V)
  • Designed with trusted ECM technology, which has been used by Grundfos for more than 17 years
  • Includes line cord, wireless temperature sensor, programmable digital timer and one (1) set of 3/4" bronze union isolation valves fittings
  • LED light indicators for pump settings and alarms
  • Accessories available for installation flexibility
  • Wireless communication, no wiring required
  • Suitable for tankless water heater systems
  • Programmable digital timer for additional energy savings
  • Save up to 12,000 gallons of water per year
  • Delivers hot water efficiently, eliminating the expensive and annoying wait for hot water delivery to the tap

Specs

Frequency:

60 Hz

60 Hz

60 Hz

Application:

Heating

Type:

Non-Dedicated

Variable Speed

Material:

Stainless Steel

Voltage:

115V

Temperature Range (F):

36°F - 230°F

Max Flow (GPM):

16.5

Max Head (Ft):

17

Max Pressure (PSI):

150

Phase:

1

Hertz:

60

Connection Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
50%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The "learning" control is bad. Don't purchase.

The "learning" feature on this pump isn't effective. Review the "Control Functions" section in the IO manual if considering. The Learn Time, Tstart, and Tstop are not adjustable. If these presets work in your application that's great but they didn't in mine and the pump doesn't run enough. It's maddening to have a pump that has sufficient power to get the job done and it's "smart" controls keep the pump from running enough. I will not purchase this pump again.
Steven
Denver
3 years ago
Was this review helpful to you?

Excellent Circulator Pump

Easy to install and easy to order with SupplyHouse.com.
PlumbDumb
East Windsor, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump works well but........

The timer is inflexible and does not measure up to expectations. Grundfos should provide a few drops of heat conducting grease for use with the temperature sensor. Buy the pump, skip the timer. You can get a better one elsewhere.
BK
N. California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I might buy again if temperature sensor issue is fixed

The actual pump works great, but the temperature sensor does not. The sensor was paired with the pump but the pump never came on. As a work around, I removed the battery from the sensor so that the pump operates for 5 minutes, shuts off for 15 minutes and runs again for 5 minutes. By doing this, the hot water circulates through the system.
Doug
Fountain Hills, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Greetings, I'm interested in purchasing this water pump for my laboratory's condensation setup, but I have several questions regarding its specifications and usage: Can this pump operate efficiently with chilled water at a working temperature of 50 F? Is this pump equipped with a variable frequency drive? If it is, could you please provide information about the flow rate range and the accuracy of this drive? Is implementing a water tank necessary before the pump's operation? I look forward to your response.

Asked by Ahmadpour 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ahmadpour. This pump has a liquid temperature range of 36 to 230F and an ambient temp range of 34 to 104F. Please see page 2 of the product overview for the performance data regarding this pump: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Grundfos-99906545-Product-Overview.pdf

Was this review helpful to you?