Apply to be a TradeMaster!
Main product image of 5" x 5' F206 Sleeve (Silver)
Magnifying glass
Hover image to zoom

5" x 5' F206 Sleeve (Silver)

Brand:
H&C Flex
SKU:
11000605
Rating:
(12)
Q&A:
(0)
5" x 5' F206 Sleeve (Silver)
Magnifying glass
Hover image to zoom
$16.86 each
In Stock
In Stock
Get 44 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Insulation
R-6.0

Description

–
Features:
  • Metalized polyester jacket
  • R-6.0 F206 formaldehyde free insulation
  • UL Classified
  • 5' length
  • Specs

    –
    Diameter (Inches):

    5"

    Jacket:

    Metalized Polyester

    Core Type:

    No Core

    Insulation:

    R-6.0

    Package:

    Boxed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3.75 out of 12 reviews
    60% would recommend this product
    3.75
    out of 12 Reviews
    60% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    17%
    3 star
    0%
    2 star
    25%
    1 star
    8%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    I plan on only using supply house for any order.

    I plan on only using supply house moving forward and will recommend them because of their service. The sheer ability to get items seemingly always to arrive in such an expeditious, and correct manner takes my business in every situation. Normally I wouldn't even take the time to fill out a review; however, the service here is superb.
    VS

    Most Liked Negative Review

    I will not buy this product again.

    You use this product by cutting the outer skin off then wrapping the inside insulation around the duct then use either glue or zipties. Really does not work well. There is no sliding the insulation over the duct like it is suppose to be done. The insulation inside the sleeve just falls out of the sleave when you slide it on. Really a pointless design.
    Showing 1-10 of 12 reviews

    Product was lost in transit

    I was told that this was lost in transit. I am still not able to get my $449.71 refund from a purchase made 20 days ago. I was told they are waiting for it to get returned before issuing a credit, but the product was lost in transit so I don't expect they will if it was "lost in transit'.
    Bob
    Elmira, NY
    20 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Easy to work with

    Used for insulating 4" galvanized bathroom exhaust fan vent tube going through the attic. Worked great.
    Joe
    Boston MA
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    HVAC sleeve

    Really good product
    Will
    Millis ma
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Couldn't keep insulation from pulling out of reflective wrap

    I couldn't keep the insulation from snagging on the ducting and therefore pulling out of the reflective wrap. Became unusable.
    Chuck
    North Charleston, SC
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great for new or old ductwork

    Arrived quickly and good price for the basement project
    JK
    Southeastern MI
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Inconsistent

    Would be worlds better if the foil were adhered to the insulation. Sometimes the insulation is longer than the foil, sometimes shorter. Do yourself a favor when threading this on your duct- put an end cap on the duct or it will catch. Should be better for this $.
    NoPro
    ME
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I plan on only using supply house for any order.

    I plan on only using supply house moving forward and will recommend them because of their service. The sheer ability to get items seemingly always to arrive in such an expeditious, and correct manner takes my business in every situation. Normally I wouldn't even take the time to fill out a review; however, the service here is superb.
    Jimbo Slice
    Bronx, NY
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit for my HVAC ducts

    Insulated HVAC ducts in my attic with these sleeves. They were the right size and easy to install. SupplyHouse has what I needed and shipped quickly. Will use them whenever I can!
    Nick the builder
    Redondo Beach, CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will not buy this product again.

    You use this product by cutting the outer skin off then wrapping the inside insulation around the duct then use either glue or zipties. Really does not work well. There is no sliding the insulation over the duct like it is suppose to be done. The insulation inside the sleeve just falls out of the sleave when you slide it on. Really a pointless design.
    Tim Dermody
    Sacramento CA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Could be packed better

    I purchased these in 12", 14" and 16". The 14" ones were both rolled up to tight and then taped. The tape pulled on the covering causing it to tear which required insulation tape later. I would prefer to see these rolled up and stuffed into card board tubes for shipping.
    John
    NC
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy