Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Flex Duct
Gray Polyester Jacket Air Ducts
5" x 25' F116 Insulated Flex Duct (Gray Jacket)
Brand:
H&C Flex
SKU:
51312
Rating:
(1)
Q&A:
(0)
Hover image to zoom
51312 has been discontinued
Discontinued February 5, 2025
This product was discontinued by the manufacturer.
MANUALS (3)
Submittal Drawing
Brochure
Install Instructions
Submittal Drawing
Brochure
Install Instructions
Direct Replacement:
5" x 25' F116 Insulated Flex Duct (Gray Jacket)
Brand:
H&C Flex
SKU:
17602505H
(1)
Order by
6PM
, receive 7 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
25' Length
5" Diameter
Polyester
R-6.0
Description
–
Features:
Gray polyester jacket
Double-ply black polyester core 10" W.C. positive, 1/2" W.C. negative
R-4.2 formaldehyde free insulation
UL listed
Boxed or bagged (FB series)
GREENGUARD Listed for microbial resistance
Specs
–
Length (Feet):
25'
Diameter (Inches):
5"
Application:
HVAC
Core Type:
Double Ply Black Polyester
Material:
Polyester
Insulation:
R-6.0
Type:
Venting
Package:
Boxed
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
5" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
SKU:
245
Lambro Industries
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great product at a reasonable price
The Duct work was easy to install. you can peel back the outer cover and insulation, attach to the fixture and then pull the insulation and covering back into place
Stoney 1064
Rochester NH
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video