Apply to be a TradeMaster!
Main product image of 4' LED Linear T8 Tube 14W, Ballast Bypass, 5CCT Select 3000K/3500K/4000K/5000K/6500K, Single & Double End, 48T8-14W-8CS-SDE-BYP-LED
Magnifying glass
Hover image to zoom

4' LED Linear T8 Tube 14W, Ballast Bypass, 5CCT Select 3000K/3500K/4000K/5000K/6500K, Single & Double End, 48T8-14W-8CS-SDE-BYP-LED

SKU:
48T8-14W-8CS-SDE-BYP
Rating:
(0)
Q&A:
(0)
4' LED Linear T8 Tube 14W, Ballast Bypass, 5CCT Select 3000K/3500K/4000K/5000K/6500K, Single & Double End, 48T8-14W-8CS-SDE-BYP-LED
Magnifying glass
Hover image to zoom
$4.84 each
In Stock
In Stock
Get 125 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
14 Watts
Product Highlight: Size
4'

Description

–

Halco's Type B LED T8 family offers excellent lumen output while still delivering outstanding energy efficacy. With the option to select between five different kelvin temperatures, the ability to be wired for both double and single ended applications, and provided with NSF rating this lamp is extremely versatile.

Specs

–
Product Type:

Linear Tube

CCT (Kelvin):

3500K

6500K

5000K

4000K

3000K

Lumens:

1800

Wattage:

14

Size:

4'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy