Apply to be a TradeMaster!
Filter menu expanded

Filters

1,609 items
Reset

SORT

Product Availability
–

Show In Stock Only (1198)

Brand
–

Halco Lighting Technologies (14)
Satco (1595)

Base Type
–

2G11 (4)
4-Pin (8)
Bayonet Double Contact (19)
Bayonet Single Contact (6)
Bi Pin (16)
Bi Pin G4 (13)
Bi Pin G6.35 (1)
Bi Pin G8 (7)
Bi Pin GU10 (17)
Bi Pin GU24 (34)

CCT (Kelvin)
–

1400K (1)
1461K (1)
1600K (1)
2000K (16)
2100K (8)
2150K (4)
2200K (1)
2700K (386)
2850K (9)
3000K (469)

Color Temperature
–

Color Changeable (3)
Cool White (321)
Daylight (76)
Natural Light (366)
Neutral White (106)
RGB (1)
RGBW Color Changing (2)
Soft White (225)
Tunable White (6)
Warm (40)

Dimmable
–

Yes (1063)
No (415)

Finish
–

Amber (1)
Black (5)
Blue (1)
Ceramic Blue (3)
Ceramic Green (3)
Ceramic Orange (3)
Ceramic Pink (1)
Ceramic Red (3)
Ceramic Yellow (3)
Clear (538)

Incandescent Equivalent
–

1.5W (2)
7W (3)
7.5W (2)
10W (14)
11W (14)
15W (18)
20W (20)
25W (66)
30W (6)
35W (28)

Lamp Type
–

A19 (24)
A21 (4)
AR (4)
B11 (18)
BR-30 (1)
BT (16)
CA10 (9)
Candle (164)
Circline (8)
Corncob (40)

Lumens
–

5 (1)
10 (1)
14 (2)
20 (2)
25 (3)
26 (2)
28 (1)
30 (2)
32 (1)
35 (1)

Shape
–

A15 (26)
A19 (243)
A21 (19)
A23 (5)
A25 (3)
ALR12 (1)
AP23 (2)
AP28 (2)
AP32 (2)
AP37 (2)

Voltage
–

10v (1)
12v (96)
120v (1332)
100V (1)
100V (77)
12-24V AC / 12-34V DC (1)
12-34V (1)
12.8V (1)
120-240V (2)
120-277V (28)

Wattage
–

0.5 (2)
0.7 (1)
0.8 (2)
1 (16)
1.2 (7)
1.4 (12)
1.6 (5)
2 (20)
2.3 (1)
2.35 (1)

Price Range
–

Under $1 (2)
$1 to $5 (15)
$5 to $10 (10)
$10 to $15 (3)
$15 to $20 (1)
$20 to $25 (9)
$25 to $30 (158)
$30 to $35 (350)
$35 to $40 (409)
$40 to $45 (249)

LED Light Bulbs

Help Face
Need a little help?
1609 items
Grid
List
Compare
Product Image of 4' LED Linear T8 Tube 14W, Ballast Bypass, 5CCT Select 3000K/3500K/4000K/5000K/6500K, Single & Double End, 48T8-14W-8CS-SDE-BYP-LED
$4.84 each
In Stock
Get 125 by Fri, Nov 27
In Stock
Get 125 by Fri, Nov 27
Compare
Product Image of 40 Watt - 8 Foot - T8 LED Bulb - 5000K - Recessed Double Contact base - 50000 Average rated hours - 5500 Lumens - Type B - Ballast Bypass - Double Ended Wiring (10 Pack)
40 Watt - 8 Foot - T8 LED Bulb - 5000K - Recessed Double Contact base - 50000 Average rated hours - 5500 Lumens - Type B - Ballast Bypass - Double Ended Wiring (10 Pack)
SKU: S29925
Satco
SKU: S29925
Brand: Satco
$254.28 each
In Stock
Get 9,000 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 9,000 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of LED A19 Lamp 15W Omnidirectional, 5000K Dimmable
$4.28 each
BOX UP & SAVE 6%
$24.24 box of 6
$4.04 each
In Stock
Get 447 by Mon, Nov 23
In Stock
Get 447 by Mon, Nov 23
Compare
Product Image of 54 Watt LED HID Replacement Bulb - 5000K - Extended Mogul base - Type B Ballast Bypass - Economy Hi-Pro (1 Pack)
$53.95 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of LED BR30 Indoor Reflector, 9W CCT Selectable 2700K/3000K/3500K/4000K/ 5000K, Dimmable
$4.11 each
BOX UP & SAVE 3%
$23.82 box of 6
$3.97 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of LED A19 Lamp 15W Omnidirectional, 3000K Dimmable
$4.95 each
BOX UP & SAVE 6%
$28.02 box of 6
$4.67 each
In Stock
Get 90 by Mon, Nov 23
In Stock
Get 90 by Mon, Nov 23
Compare
Product Image of 22 Watt LED HID Replacement Bulb - 80 CRI - 5000K - Type B - Ballast Bypass - Medium base - Economy Hi-Pro (1 Pack)
$31.95 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 14 Watt T8 LED Bulb - 4Ft - 4000K - Medium Bi Pin base - 50000 Average rated hours - 1800 Lumens - Type B - Ballast Bypass - Single or Double Ended Wiring (25 Pack)
$169.64 each
In Stock
Get 15,412 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 15,412 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 3 Watt - ALR12 LED Bulb - 3000K - Double Contact Base - 12 Volt (4 Pack)
$34.49 each
In Stock
Get 1,510 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1,510 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 8 Watt A19 LED Bulb - Ceramic Red - Medium base - 360 deg. Beam Angle - 120 Volt (6 Pack)
$32.79 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 24 Watt T8 LED Bulb - Single Pin Base - CCT Selectable - Type B - Ballast Bypass - PET Shatterproof Coated - White Finish - 72 Inches - 120-277 Volt (10 Pack)
$203.57 each
In Stock
Get 1,674 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1,674 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 8.2 Watt LED A19 Bulb - Soft White - Medium Base - 3000K - 90 CRI - 120 Volt (6 Pack)
$31.45 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 5 Foot - 22 Watt - Linear LED T8 Bulb - Type B Ballast Bypass - G13 Bi-Pin Base - 80 CRI - 4000K (10 Pack)
$125.01 each
In Stock
Get 125 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 125 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 4 Watt - JCD LED Bulb - 2700K - G9 base - 120-130 Volt (3 Pack)
$31.88 each
In Stock
Get 2,856 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 2,856 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 100 Watt LED HID Replacement Bulb - 5000K - Extended Mogul base - Type B Ballast Bypass - Economy Hi-Pro (1 Pack)
$105.58 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 17 Watt T8 LED Bulb - 4Ft - 3500K - Medium Bi Pin base - 50000 Average rated hours - 2100 Lumens - Type B - Ballast Bypass - Single or Double Ended Wiring (25 Pack)
$185.71 each
In Stock
Get 364 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 364 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 40 Watt - 8 Foot - T8 LED Bulb - Single pin base - 5000K - 50000 Average rated hours - 5500 Lumens - Type B - Ballast Bypass - Double Ended Wiring - DLC 5.1 (10 Pack)
$254.28 each
In Stock
Get 12,493 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 12,493 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of LED A19 Lamp 9W, 3000K, 90CRI Dimmable
$1.99 each
BOX UP & SAVE 5%
$11.34 box of 6
$1.89 each
In Stock
Get 298 by Mon, Nov 23
In Stock
Get 298 by Mon, Nov 23
Compare
Product Image of 18 Watt T8 LED Bulb - CCT Selectable - 120-277 Volt - Single or Double Ended - Type B Ballast Bypass (1 Pack)
$31.85 each
In Stock
Get 3,985 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 3,985 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of LED A19 Lamp 9W, 3000K, 80CRI Non-Dimmable
$1.21 each
BOX UP & SAVE 6%
$27.36 box of 24
$1.14 each
In Stock
Get 127 by Mon, Nov 23
In Stock
Get 127 by Mon, Nov 23
Compare
Product Image of 11.5/13/15Wage Selectable T8 U-Bend LED, 30K/35K/40K/50K/65K CCT Selectable, 6", Frost Finish, 120-277V (12 Pack)
$227.40 each
In Stock
Get 883 by Mon, Nov 30 - Wed, Dec 2
In Stock
Get 883 by Mon, Nov 30 - Wed, Dec 2
Compare
Product Image of 60W LED Multi-Beam Utility/Garage Lamp, 5000K Natural Light, White Finish, 120V
$22.98 each
In Stock
Get 4,234 by Mon, Nov 30 - Wed, Dec 2
In Stock
Get 4,234 by Mon, Nov 30 - Wed, Dec 2
Compare
Product Image of LED A19 Lamp 9W, CCT Select, 80CRI Dimmable
$2.09 each
BOX UP & SAVE 5%
$11.94 box of 6
$1.99 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 6.5 Watt - LED MR16 LED Bulb - 3000K - 40 deg. Beam Angle - GU5.3 base - 12 Volt AC/DC (4 Pack)
$31.80 each
In Stock
Get 1,550 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1,550 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 5 Watt Mini LED Bulb - Bayonet Double Contact Base - 5000K - Clear Finish - 120 Volt (5 Pack)
$43.76 each
In Stock
Get 484 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 484 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 30 Watt T8 LED Bulb - 6 Foot - 6500K - Recessed Double Contact base - 50000 Average rated hours - 4200 Lumens - Type B - Ballast Bypass - Double Ended Wiring (10 Pack)
$187.85 each
In Stock
Get 227 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 227 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 8.8W - A19 LED Bulb - 3000K - Medium base - 220 deg. Beam Angle - 120-277V (5 Pack)
$30.69 each
In Stock
Get 7 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 7 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 21 Watt PAR38 High Lumen LED Bulb - 27K/30K/35K/40K/50K CCT Selectable - Medium Base - 120 Volt (2 Pack)
$44.91 each
In Stock
Get 383 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 383 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 10 Watt - LED A19 Bulb - 3500K - Medium base - 120 Volt - 90 CRI (6 Pack)
$31.05 each
In Stock
Get 184 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 184 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 11.5 Watt PAR38 LED Bulb - Red - 90 degree Beam Angle - Medium base - 120 Volt (4 Pack)
$41.44 each
In Stock
Get 296 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 296 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 17 Watt T8 LED Bulb - 4Ft - 4000K - Medium Bi Pin base - 50000 Average rated hours - 2200 Lumens - Type B - Ballast Bypass - Single or Double Ended Wiring (25 Pack)
$185.71 each
In Stock
Get 7,839 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 7,839 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 60/80/100 Wattage Selectable LED Bulb - Hi-Bay - Type B - Ballast Bypass - Mogul Extended - 5000K - 100V-277V - 250W-300W Metal Halide Replacement (1 Pack)
$71.95 each
In Stock
Get 120 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 120 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 18 Watt T8 LED Bulb - Recessed Double Contact HO/VHO Base - CCT Selectable - Type B - Ballast Bypass - PET Shatterproof Coated - White Finish - 48 Inches - 120-277 Volt (10 Pack)
$125.00 each
In Stock
Get 1,206 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1,206 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 25 Watt - A-Plus 23 LED Bulb - CCT Selectable 3K/4K/5K - Medium base - Type B - Ballast Bypass - 100-277 Volt - ColorQuick Technology (1 Pack)
$32.35 each
In Stock
Get 440 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 440 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 8 Watt T9 LED Bulb - Frost - Medium base - 90 CRI - 3000K - 120 Volt
$31.80 each
In Stock
Get 1,758 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1,758 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 5 Watt G9 LED Bulb - Clear - 2700K - T4 Shape - 120 Volt (4 Pack)
$33.81 each
In Stock
Get 6,059 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 6,059 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 14 Watt T8 LED Bulb - 4Ft - 5000K - Medium Bi Pin base - 50000 Average rated hours - 1800 Lumens - Type B - Ballast Bypass - Single or Double Ended Wiring (25 Pack)
$169.64 each
In Stock
Get 30,580 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 30,580 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 9.5W LED PL, 30K/35K/40K CCT Selectable, G24q Base, Type A/B, 120-277V (24 Pack)
$366.96 each
In Stock
Get 2,561 by Mon, Nov 30 - Wed, Dec 2
In Stock
Get 2,561 by Mon, Nov 30 - Wed, Dec 2
Compare
Product Image of 11 Watt LED A19 Bulb - Soft White - Medium Base - 2700K - 90 CRI - 120 Volt (6 Pack)
$35.70 each
In Stock
Get 1,535 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1,535 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 5.5 Watt B11 LED Bulb - Clear - Candelabra base - 90 CRI - 3000K - 120 Volt (5 Pack)
$29.75 each
In Stock
Get 41,982 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 41,982 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 8 Watt T9 LED Bulb - Clear - Medium base - 90 CRI - 2700K - 120 Volt (6 Pack)
$47.70 each
In Stock
Get 2,340 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 2,340 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 8 Watt ST19 LED Bulb - Clear - Medium base - 90 CRI - 3000K - 120 Volt (5 Pack)
$32.11 each
In Stock
Get 9,665 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 9,665 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 75 Watt LED HID Replacement Bulb - 5000K - Mogul Extended base - Adjustable Beam Angle - Type B Ballast Bypass -100-277 Volt (1 Pack)
$127.95 each
In Stock
Get 243 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 243 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 24/32/40 Wattage Selectable - 8 Foot T8 LED Bulb - 30/35/40/50/65K CCT Selectable - 120-277 Volt - FA8 Base
$28.49 each
In Stock
Get 2,144 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 2,144 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 8 Watt A19 LED Bulb - Clear - 3000K - Medium Base - 120 Volt (12 Pack)
$41.85 each
In Stock
Get 3,613 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 3,613 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of LED Shoe Box Lamp - 90/100/110 Wattage Selectable - 3K/4K/5K CCT Selectable - 120-277 Volt - White Finish (1 Pack)
$151.95 each
In Stock
Get 386 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 386 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 15 Watt PAR30LN High Lumen LED Bulb - Long Neck - 27K/30K/35K/40K/50K CCT Selectable - Medium Base - 120-277 Volt (3 Pack)
$56.85 each
In Stock
Get 144 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 144 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 9 Watt T8 LED Bulb - 2Ft - 5000K - Medium Bi Pin base - 50000 Average rated hours - 1150 Lumens - Type B - Ballast Bypass - Single or Double Ended Wiring (4 Pack)
$33.00 each
In Stock
Get 312 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 312 by Wed, Nov 25 - Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About LED Lamps

LED lamps replace incandescent, halogen, and CFL bulbs across nearly every fixture type found in homes and light commercial spaces. Standard shape codes like A19, BR30, and PAR38 describe the bulb's profile, and most residential fixtures accept a medium E26 screw base regardless of shape. A19 lamps suit table lamps and enclosed ceiling fixtures, BR30 lamps fill recessed cans and track heads with a wide diffused beam, and PAR38 lamps throw a tighter, more focused beam suited to floodlights and high-ceiling fixtures. Color temperature ranges from warm 2700K options that suit living spaces to cooler 4000K and 5000K options that suit kitchens, garages, and task areas. Electricians and maintenance techs stock LED lamps because they draw far less power than the bulbs they replace while lasting many times longer, cutting the frequency of callback visits for burned-out bulbs in hard-to-reach fixtures. Choosing the right shape, base, and color temperature keeps a replacement job a one-trip fix instead of a return visit.

Subcategories

  • A19 Lamps: A19 lamps use the classic rounded bulb shape that narrows into a base and remain the most common replacement for old-style incandescent bulbs. Homeowners and property maintenance crews install them in table lamps, pendant fixtures, and enclosed ceiling fixtures where a broad, even spread of light works best. Most A19 lamps use a medium E26 screw base, matching the socket found in the vast majority of North American fixtures. Available in soft white through daylight color temperatures, they cover general-purpose lighting in almost any room.
  • BR30 Lamps: BR30 lamps carry a bulged reflector shape that is wider and shorter than a standard bulb, built to spread light across a room rather than focus it into a narrow beam. Electricians favor them for recessed can lighting and track fixtures in kitchens, living rooms, and hallways. Like A19 lamps, BR30 lamps typically use a medium E26 screw base for a direct swap into existing housings. Cooler color temperatures around 4000K suit task-heavy rooms, while warmer 2700K to 3000K options fit living and dining spaces.
  • PAR38 Lamps: PAR38 lamps use a parabolic reflector design that produces a tighter, more focused beam than a BR30, making them the standard choice for outdoor floodlights, security lighting, and high-ceiling fixtures. Contractors select narrow or wide beam angle versions depending on whether the fixture needs to spotlight a specific area or wash a wider zone. PAR38 lamps share the same medium E26 base as A19 and BR30 lamps, so swapping shapes in an existing fixture usually requires no rewiring. Color temperature options span from warm 2700K to cool 5000K daylight.
  • MR16 Lamps: MR16 lamps use a small, multifaceted reflector housing that produces a concentrated beam suited to track lighting, display case lighting, and landscape fixtures. Retailers and museums rely on them where a tight, controlled beam highlights a specific product or feature without spilling light elsewhere. Unlike the larger lamp shapes, MR16 lamps commonly use a bi-pin GU10 base rather than a screw base, so contractors should confirm base type before ordering a replacement. Their small size keeps fixture profiles low and compact.

Buying Guide

Start with the fixture, not the bulb. A recessed can or track head calls for a reflector shape like BR30 or PAR38, while a table lamp or pendant takes a standard A19 shape. Check the base type before ordering: most general-purpose LED Lamps use a medium E26 screw base, but small accent fixtures often take a GU10 or bi-pin base instead, and swapping shapes without matching the base wastes a trip back to the truck. Match color temperature to the room's purpose. Warm 2700K to 3000K light suits living rooms, bedrooms, and dining areas, while cooler 4000K to 5000K light suits kitchens, garages, bathrooms, and other task-heavy spaces where detail work matters. Lumen output, not wattage, now determines brightness, so compare lumens against the old incandescent wattage the customer is replacing rather than assuming a lower listed wattage means less light. Confirm dimmer compatibility before installing lamps on an existing dimmer switch, since not every LED lamp works with every dimmer curve, and mismatches show up as flickering or a limited dimming range. For enclosed fixtures, shower trims, or fully enclosed outdoor fixtures, verify the lamp carries a rating for that application, since heat buildup in a sealed housing shortens lamp life faster than open-air use. Beam angle matters most on reflector shapes: a narrow beam spotlights a single object, while a wide beam washes an entire wall or work surface.

Frequently Asked Questions

What's the difference between an A19 and a BR30 LED lamp?

A19 lamps use the classic rounded incandescent shape and spread light evenly in open fixtures like table lamps and pendants. BR30 lamps use a wider, shorter bulged reflector shape built for recessed cans and track heads, throwing light downward and outward instead of in every direction. Both typically share a medium E26 screw base, so the shape rarely limits which fixture accepts the lamp.

Do LED lamps work with existing dimmer switches?

Many LED lamps are dimmable, but compatibility depends on matching the lamp to a dimmer built for LED loads rather than an older incandescent dimmer. Mismatched pairings can cause flickering, buzzing, or a dimming range that stops well short of fully off. Checking the lamp packaging and dimmer specification sheet before installation avoids a return visit.

What color temperature should go in a kitchen versus a bedroom?

Kitchens and other task-heavy rooms generally call for cooler light in the 4000K to 5000K range, which renders colors crisply and supports detail work at a countertop or sink. Bedrooms and living rooms typically call for warmer light in the 2700K to 3000K range, which reads closer to traditional incandescent light. Selecting the wrong color temperature won't damage a fixture, but it changes how a room feels immediately.

Why does an MR16 lamp use a different base than an A19?

MR16 lamps are built for compact, low-voltage accent fixtures like track lighting and display cases, so they commonly use a bi-pin GU10 base instead of the medium E26 screw base found on A19 or BR30 lamps. The smaller base matches the smaller fixture housing MR16 lamps are designed to fit. Confirming base type before ordering prevents a lamp that looks correct but won't seat in the socket.

Can a PAR38 lamp go in a standard recessed can built for a BR30?

A PAR38 lamp can physically thread into most fixtures built for a BR30 since both commonly use a medium E26 base, but the two throw light differently. PAR38 lamps produce a tighter, more focused beam suited to floodlighting or spotlighting a specific area, while BR30 lamps spread a wider, more diffused beam suited to general room lighting. Swapping one for the other changes how evenly a room is lit even though both physically fit the fixture.