Apply to be a TradeMaster!
Main product image of 4' LED Linear T8 Tube Ballast Bypass CCT Select 3000K/3500K/4000K/5000K/6500K, Single & Double End
Magnifying glass
Hover image to zoom

4' LED Linear T8 Tube Ballast Bypass CCT Select 3000K/3500K/4000K/5000K/6500K, Single & Double End

SKU:
L4T8B-14-CS-GPSDE
Rating:
(1)
Q&A:
(0)
4' LED Linear T8 Tube Ballast Bypass CCT Select 3000K/3500K/4000K/5000K/6500K, Single & Double End
Magnifying glass
Hover image to zoom
$4.94 each
BOX UP & SAVE 4%
$118.25 box of 25
$4.73 each
In Stock
In Stock
Get 243 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
14 Watts
Product Highlight: Size
4'
Product Highlight: Voltage
120-277V

Description

–

Features & Benefits:

  • Choose from 5 color temperatures at installation with CCT selectable switch
  • High efficacy, up to 129 lumens per watt (LPW)
  • 50,000 hours lifetime (L70)
  • Ambient operating temperature: -4°F to 113°F
  • Suitable for enclosed fixtures
  • Frosted glass tube construction with PET shatter protection
  • UL type B, ballast bypass models utilize single & double end wiring connection

Specs

–
Wattage:

14

CCT (Kelvin):

6500K

3000K

4000K

3500K

5000K

Product Type:

Linear Tube

Size:

4'

Voltage:

120-277V

Lumens:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always satisfied with supply house

👍
Bob
NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy