Apply to be a TradeMaster!
Main product image of LED A19 Lamp 15W Omnidirectional, 3000K Dimmable
Magnifying glass
Hover image to zoom

LED A19 Lamp 15W Omnidirectional, 3000K Dimmable

SKU:
LA19/15W/30K/D-46
Rating:
(0)
Q&A:
(0)
LED A19 Lamp 15W Omnidirectional, 3000K Dimmable
Magnifying glass
Hover image to zoom
$4.95 each
BOX UP & SAVE 6%
$28.02 box of 6
$4.67 each
In Stock
In Stock
Get 90 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
15 Watts

Description

–

These LED Omnidirectional A19 lamps are ideal for both residential and commercial settings including down lights, wall sconces, ceiling fans, table and floor lamps. Dimmable down to 10% for additional energy savings and ambiance control.


Features & Benefits

  • 220° beam spread
  • 85% energy savings compared to incandescent lamps
  • Suitable for use in totally enclosed luminaires
  • Long life - up to 10X longer than traditional incandescents
  • RoHS compliant and mercury free
  • Plastic lens material provides shatter protection

Specs

–
Wattage:

15

Product Type:

Lamp

Lamp Type:

A19

CCT (Kelvin):

3000K

Lumens:

1600

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy