Apply to be a TradeMaster!
Main product image of LED A19 Lamp 9W, 5000K, 80CRI Non-Dimmable
Magnifying glass
Hover image to zoom

LED A19 Lamp 9W, 5000K, 80CRI Non-Dimmable

SKU:
LA19-9W-850
Rating:
(0)
Q&A:
(0)
LED A19 Lamp 9W, 5000K, 80CRI Non-Dimmable
Magnifying glass
Hover image to zoom
$0.92 each
BOX UP & SAVE 5%
$20.88 box of 24
$0.87 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9 Watts

Description

–

SUGGESTED APPLICATIONS:

  • Residential, commercial, hospitality
  • General lighting
  • Task lighting
  • Fan Lights
  • Decorative


FEATURES:

  • Up to 85% energy savings
  • Shatter resistant plastic lens with E26 base
  • Suitable for use in enclosed fixtures

Specs

–
Lumens:

750

Wattage:

9

Dimmable:

No

Cri:

80

CCT (Kelvin):

5000K

Lamp Type:

A19

Product Type:

Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy