Apply to be a TradeMaster!
Main product image of LED A19 Lamp 9W, 3000K, 90CRI Dimmable
Magnifying glass
Hover image to zoom

LED A19 Lamp 9W, 3000K, 90CRI Dimmable

SKU:
LA19-9W-930-D
Rating:
(0)
Q&A:
(0)
LED A19 Lamp 9W, 3000K, 90CRI Dimmable
Magnifying glass
Hover image to zoom
$1.99 each
BOX UP & SAVE 5%
$11.34 box of 6
$1.89 each
In Stock
In Stock
Get 298 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9 Watts

Description

–

This A19 lamp offers 90 CRI for clear light output, while using 85% less energy than traditional incandescent lamps. For additional ambiance control, this A19 is dimmable to customize light output as needed.


Features & Benefits:

  • 90 CRI provides exceptional color rending
  • T20: Can be used to comply with California Energy Commission's Lighting Appliance Efficiency Regulations
  • Dimmable down to 10% of total light output
  • Up to 85% energy savings compared to incandescent lamps


Specs

–
Dimmable:

Yes

Cri:

90

Wattage:

9

CCT (Kelvin):

3000K

Lumens:

800

Lamp Type:

A19

Product Type:

Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy