Apply to be a TradeMaster!
Main product image of LED A19 Lamp 9W, CCT Select, 80CRI Dimmable
Magnifying glass
Hover image to zoom

LED A19 Lamp 9W, CCT Select, 80CRI Dimmable

SKU:
LA19-9W-CTS-D
Rating:
(0)
Q&A:
(0)
LED A19 Lamp 9W, CCT Select, 80CRI Dimmable
Magnifying glass
Hover image to zoom
$2.09 each
BOX UP & SAVE 5%
$11.94 box of 6
$1.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9 Watts

Description

–

A19 CCT Selectable lamps are high efficiency replacement lamps, offering 85% energy savings compared to traditional incandescent lamps. These lamps are 5CCT Selectable: 2700K, 3000K, 3500K, 4000K, and 5000K. They are suitable for both open and enclosed fixtures, and are ideal for residential, commercial, hospitality, general lighting, recessed downlighting and task lighting.


Features & Benefits

  • High efficiency replacement for incandescent lamps
  • Ideal for residential, commercial, hospitality, general lighting, recessed downlighting and task lighting
  • Suitable for both open and enclosed fixtures

Specs

–
Wattage:

9

Product Type:

Lamp

Cri:

80

CCT (Kelvin):

2700K

5000K

4000K

3500K

3000K

Dimmable:

Yes

Lumens:

800

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy